60,000 BTU/Hr Low Pressure BPX Brazed Plate Heat Exchanger Zoom

60,000 BTU/Hr Low Pressure BPX Brazed Plate Heat Exchanger

SKU:BP400-10LP

Brand: Bell & Gossett

Bell & Gossett
Qty Price
$139.95
/ each
$269.90 / box (2 units x $134.95)
In Stock! Ships in 24-48 Hours
(30 Available)
0

Resources

Specs

Number of Plates: 10
Depth (Inches): 2-1/10"
BTU Output: 60000
Width: 3-1/10"
Height: 8-1/5"
Application: Heating
Max Pressure (PSI): 150
Type: Radiant Heat
DHW
Snow Melt
Thread Type: Male
Brazing Material: Copper
Cover Plate Material: Stainless Steel
Temperature Range (F): -40° to 250°F
Min Temp (F): -40°F
Thread Size: 3/4"

Description for Bell & Gossett BP400-10LP

B & G type Low Pressure BPX brazed plate heat exchangers offer the highest level of thermal efficiency and durability in a compact, low cost unit. These are ideal for applications that require 150 PSIG or less. The corrugated plate design provides very high heat transfer coefficients, resulting in a more compact design. The unit's stainless steel plates are vacuum brazed together to form a durable, integral piece.
Technical Specifications:

  • BTU/Hr: 60,000
  • Design Pressure: 150 PSIG (10.35 bar)
  • Design Temperature: -40 F min, 250 F max
  • Number of Plates: 10
  • Channel Plates: Stainless Steel ASTM 316L
  • Brazing Material: Copper
  • Weight (lbs): 2

Applications:
Radiant Floor Heating:
  • Boiler Side: Water 180 Degree F Supply, 160 Degree F Return, Flow: 6.2 GPM, Pressure Drop: 8.6 PSI
  • Radiant Floor Side: Water 120 Degree F Supply, 100 Degree F Return, Flow: 6.1 GPM, Pressure Drop: 5.9 PSI

Snow Melt Application:
  • Boiler Side: Water 180 Degree F Supply, 160 Degree F Return, Flow: 6.2 GPM, Pressure Drop: 8.7 PSI
  • Snow Melt Side: 40% P.G. 130 Degree F Supply, 100 Degree F Return, Flow: 4.3 GPM, Pressure Drop: 3.5 PSI

Domestic Water Heating:
  • Boiler Side: Water 180 Degree F Supply, 130 Degree F Return, Flow: 2.5 GPM, Pressure Drop: 1.6 PSI
  • Domestic Water Side: Water 50 Degree F Supply, 140 Degree F Return, Flow: 1.3 GPM, Pressure Drop: 0.3 PSI

60,000 BTU/Hr Low Pressure BPX Brazed Plate Heat Exchanger

REVIEW SNAPSHOT®

by PowerReviews
Bell & Gossett60,000 BTU/Hr Low Pressure BPX Brazed Plate Heat Exchanger
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Good product good price

By Jim

from Benton, KY

Verified Buyer

Comments about 60,000 BTU/Hr Low Pressure BPX Brazed Plate Heat Exchanger:

No problems, works great.

  • Primary use:
  • Personal

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers