60,000 BTU/Hr Hydronic BPX Brazed Plate Heat Exchanger With Mounting Tabs Zoom

60,000 BTU/Hr Hydronic BPX Brazed Plate Heat Exchanger With Mounting Tabs

SKU:BP400-10MT

Brand: Bell & Gossett

Bell & Gossett
Qty Price
$177.95
/ each
$343.50 / box (2 units x $171.75)
In Stock! Ships in 24-48 Hours
(13 Available)
0

Resources

Specs

Number of Plates: 10
Depth (Inches): 2-1/5"
BTU Output: 60000
Width (Inches): 3-1/2"
Height: 8-1/5"
Application: Heating
Max Pressure (PSI): 435
Type: DHW
Snow Melt
Thread Type: Male
Brazing Material: Copper
Cover Plate Material: Stainless Steel
Temperature Range (F): -310°-450°F
Max Temp (F): 450°F
Min Temp (F): -310°F
Thread Size: 3/4"

Description for Bell & Gossett BP400-10MT

B & G type Hydronic BPX brazed plate heat exchangers offer a unique mounting system and the highest level of thermal efficiency and durability in a compact, low cost unit. The unique integral mounting tabs and connection locations allow for easy installation to any hydronic heating panel without the need or cost of a separate mounting bracket. The corrugated plate design provides very high heat transfer coefficients, resulting in a more compact design. The unit's stainless steel plates are vacuum brazed together to form a durable, integral piece that can withstand high pressure and temperature.

Technical Specifications:

  • BTU/Hr: 60,000
  • Design Pressure: 435 PSIG (30 bar)
  • Design Temperature: -310 F min, 450 F max
  • Number of Plates: 10
  • Cover Plates: Stainless Steel ASTM 316L
  • Channel Plates: Stainless Steel ASTM 316L
  • Brazing Material: Copper
  • Weight (lbs): 3

Applications:
Radiant Floor Heating:
  • Boiler Side: Water 180 Degree F Supply, 160 Degree F Return, Flow: 6.2 GPM, Pressure Drop: 8.6 PSI
  • Radiant Floor Side: Water 120 Degree F Supply, 100 Degree F Return, Flow: 6.1 GPM, Pressure Drop: 5.9 PSI

Snow Melt Application:
  • Boiler Side: Water 180 Degree F Supply, 160 Degree F Return, Flow: 6.2 GPM, Pressure Drop: 8.7 PSI
  • Snow Melt Side: 40% P.G. 130 Degree F Supply, 100 Degree F Return, Flow: 4.3 GPM, Pressure Drop: 3.5 PSI

Domestic Water Heating:
  • Boiler Side: Water 180 Degree F Supply, 130 Degree F Return, Flow: 2.5 GPM, Pressure Drop: 1.6 PSI
  • Domestic Water Side: Water 50 Degree F Supply, 140 Degree F Return, Flow: 1.3 GPM, Pressure Drop: 0.3 PSI

60,000 BTU/Hr Hydronic BPX Brazed Plate Heat Exchanger With Mounting Tabs

REVIEW SNAPSHOT®

by PowerReviews
Bell & Gossett60,000 BTU/Hr Hydronic BPX Brazed Plate Heat Exchanger With Mounting Tabs
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Displaying reviews 1-2

Back to top

 
5.0

I would buy this product again and again

By Sunitram

from Delaware, Ohio

Verified Buyer

Comments about 60,000 BTU/Hr Hydronic BPX Brazed Plate Heat Exchanger With Mounting Tabs:

Air to air and air to water heat exchange for high counter flow heat exchanger efficiency.

  • Primary use:
  • Personal

(2 of 2 customers found this review helpful)

 
5.0

Big bang in small unit

By crizzle

from Hendersonville, NC

Verified Buyer

Comments about 60,000 BTU/Hr Hydronic BPX Brazed Plate Heat Exchanger With Mounting Tabs:

Excellent heat transfer properties!
Using this heat exchanger (HE) to isolate potable water from Radiant heat system for underfloor install in bath.
Gas water heater on potable side set at water temperature output of 140 degrees provides 130 degree output from HE to radiant floor piping.
Only a 10 degree temp. differential. Very good!

  • Primary use:
  • Business

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers