125,000 BTU/Hr Low Pressure BPX Brazed Plate Heat Exchanger Zoom

125,000 BTU/Hr Low Pressure BPX Brazed Plate Heat Exchanger

SKU:BP400-20LP

Brand: Bell & Gossett

Bell & Gossett
Qty Price
$171.35
/ each
$330.70 / box (2 units x $165.35)
In Stock! Ships in 24-48 Hours
(13 Available)
0

Resources

Specs

Number of Plates: 20
Depth (Inches): 2-9/10"
BTU Output: 125000
Width: 3-1/10"
Height: 8-1/5"
Application: Heating
Max Pressure (PSI): 150 psi
Type: Radiant Heat
DHW
Snow Melt
Thread Type: Male
Brazing Material: Copper
Cover Plate Material: Stainless Steel
Temperature Range (F): -40° to 250°F
Min Temp (F): -40°F
Thread Size: 3/4"

Description for Bell & Gossett BP400-20LP

B & G type Low Pressure BPX brazed plate heat exchangers offer the highest level of thermal efficiency and durability in a compact, low cost unit. These are ideal for applications that require 150 PSIG or less. The corrugated plate design provides very high heat transfer coefficients, resulting in a more compact design. The unit's stainless steel plates are vacuum brazed together to form a durable, integral piece.
Technical Specifications:

  • BTU/Hr: 125,000
  • Design Pressure: 150 PSIG (10.35 bar)
  • Design Temperature: -40 F min, 250 F max
  • Number of Plates: 20
  • Channel Plates: Stainless Steel ASTM 316L
  • Brazing Material: Copper
  • Weight (lbs): 2

Applications:
Radiant Floor Heating:
  • Boiler Side: Water 180 Degree F Supply, 160 Degree F Return, Flow: 6.2 GPM, Pressure Drop: 8.6 PSI
  • Radiant Floor Side: Water 120 Degree F Supply, 100 Degree F Return, Flow: 6.1 GPM, Pressure Drop: 5.9 PSI

Snow Melt Application:
  • Boiler Side: Water 180 Degree F Supply, 160 Degree F Return, Flow: 6.2 GPM, Pressure Drop: 8.7 PSI
  • Snow Melt Side: 40% P.G. 130 Degree F Supply, 100 Degree F Return, Flow: 4.3 GPM, Pressure Drop: 3.5 PSI

Domestic Water Heating:
  • Boiler Side: Water 180 Degree F Supply, 130 Degree F Return, Flow: 2.5 GPM, Pressure Drop: 1.6 PSI
  • Domestic Water Side: Water 50 Degree F Supply, 140 Degree F Return, Flow: 1.3 GPM, Pressure Drop: 0.3 PSI

125,000 BTU/Hr Low Pressure BPX Brazed Plate Heat Exchanger

REVIEW SNAPSHOT®

by PowerReviews
Bell & Gossett125,000 BTU/Hr Low Pressure BPX Brazed Plate Heat Exchanger
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

Solar Hot Water

By hire a hand, llc

from easton, pa

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 125,000 BTU/Hr Low Pressure BPX Brazed Plate Heat Exchanger:

        Needed a good plate to plate heat exchanger for a solar hot water system tied into a electric hot water heater. This product is small but does a great job.

        • Primary use:
        • Personal

        (2 of 2 customers found this review helpful)

         
        5.0

        No complaints here

        By Ace

        from Cornwall, PA

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 125,000 BTU/Hr Low Pressure BPX Brazed Plate Heat Exchanger:

              Look the product has excellent quality and system is working quite well with it. It is a pretty straight forward device so not much else to say.

              • Primary use:
              • Personal

              Displaying reviews 1-2

              Back to top

              Q&A: Ask the Questions, share answers

              Do you have questions about this product?

              get answers from real customers and in-house experts with AnswerBox.

              2 Questions | 2 Answers
              Displaying questions 1-2
              • 125,000 BTU/Hr Low Pressure BPX Brazed Plate Heat Exchanger

                Q:

                on this product what is the in flow and out flow b1, b2, b3,b4
                Asked on 7/14/2011 by benjamin carnahan from california

                1 answer

                • CUSTOMER CARE

                  A:

                  That will be based on system design. The maximum flow rate is 52 GPM.

                  Answered on 8/5/2011 by PexSupply Staff from NY
              • 125,000 BTU/Hr Low Pressure BPX Brazed Plate Heat Exchanger

                Q:

                how do I know what size exchanger I will need
                Asked on 1/25/2011 by dude

                1 answer

              Displaying questions 1-2

              Do you have a question about this product?