125,000 BTU/Hr Hydronic BPX Brazed Plate Heat Exchanger With Mounting Tabs Zoom

125,000 BTU/Hr Hydronic BPX Brazed Plate Heat Exchanger With Mounting Tabs

SKU:BP400-20MT

Brand: Bell & Gossett

Bell & Gossett
Qty Price
$219.95
/ each
In Stock! Ships in 24-48 Hours
(7 Available)
0

Resources

Specs

Depth (Inches): 3"
Number of Plates: 20
BTU Output: 125000
Width (Inches): 3-1/2"
Height: 8-1/5"
Application: Heating
Max Pressure (PSI): 435 psi
Type: DHW
Snow Melt
Thread Type: Male
Brazing Material: Copper
Cover Plate Material: Stainless Steel
Temperature Range (F): -310°-450°F
Max Temp (F): 450°F
Min Temp (F): -310°F
Thread Size: 3/4"

Description for Bell & Gossett BP400-20MT

B & G type Hydronic BPX brazed plate heat exchangers offer a unique mounting system and the highest level of thermal efficiency and durability in a compact, low cost unit. The unique integral mounting tabs and connection locations allow for easy installation to any hydronic heating panel without the need or cost of a separate mounting bracket. The corrugated plate design provides very high heat transfer coefficients, resulting in a more compact design. The unit's stainless steel plates are vacuum brazed together to form a durable, integral piece that can withstand high pressure and temperature.
Technical Specifications:

  • BTU/Hr: 125,000
  • Design Pressure: 435 PSIG (30 bar)
  • Design Temperature: -310 F min, 450 F max
  • Number of Plates: 20
  • Cover Plates: Stainless Steel ASTM 316L
  • Channel Plates: Stainless Steel ASTM 316L
  • Brazing Material: Copper
  • Weight (lbs): 4

Applications:
Radiant Floor Heating:
  • Boiler Side: Water 180 Degree F Supply, 160 Degree F Return, Flow: 6.2 GPM, Pressure Drop: 8.6 PSI
  • Radiant Floor Side: Water 120 Degree F Supply, 100 Degree F Return, Flow: 6.1 GPM, Pressure Drop: 5.9 PSI

Snow Melt Application:
  • Boiler Side: Water 180 Degree F Supply, 160 Degree F Return, Flow: 6.2 GPM, Pressure Drop: 8.7 PSI
  • Snow Melt Side: 40% P.G. 130 Degree F Supply, 100 Degree F Return, Flow: 4.3 GPM, Pressure Drop: 3.5 PSI

Domestic Water Heating:
  • Boiler Side: Water 180 Degree F Supply, 130 Degree F Return, Flow: 2.5 GPM, Pressure Drop: 1.6 PSI
  • Domestic Water Side: Water 50 Degree F Supply, 140 Degree F Return, Flow: 1.3 GPM, Pressure Drop: 0.3 PSI

125,000 BTU/Hr Hydronic BPX Brazed Plate Heat Exchanger With Mounting Tabs

Q&A: Ask the Questions, share answers