175,000 BTU/Hr Low Pressure BPX Brazed Plate Heat Exchanger Zoom

175,000 BTU/Hr Low Pressure BPX Brazed Plate Heat Exchanger

SKU:BP400-30LP

Brand: Bell & Gossett

Bell & Gossett
Qty Price
$239.95
/ each
$463.10 / box (2 units x $231.55)
In Stock at Supplier! Ships in 2-3 Days
(7 Available)
0

Resources

Specs

Depth (Inches): 3-7/10"
Number of Plates: 30
BTU Output: 175000
Width: 3-1/10"
Height: 8-1/5"
Application: Heating
Max Pressure (PSI): 150
Type: Radiant Heat
DHW
Snow Melt
Thread Type: Male
Brazing Material: Copper
Cover Plate Material: Stainless Steel
Temperature Range (F): -40° to 250°F
Min Temp (F): -40°F
Thread Size: 3/4"

Description for Bell & Gossett BP400-30LP

B & G type Low Pressure BPX brazed plate heat exchangers offer the highest level of thermal efficiency and durability in a compact, low cost unit. These are ideal for applications that require 150 PSIG or less. The corrugated plate design provides very high heat transfer coefficients, resulting in a more compact design. The unit's stainless steel plates are vacuum brazed together to form a durable, integral piece.

Technical Specifications:

  • BTU/Hr: 175,000
  • Design Pressure: 150 PSIG (10.35 bar)
  • Design Temperature: -40 F min, 250 F max
  • Number of Plates: 30
  • Channel Plates: Stainless Steel ASTM 316L
  • Brazing Material: Copper
  • Weight (lbs): 2

Applications:

Radiant Floor Heating:
  • Boiler Side: Water 180 Degree F Supply, 160 Degree F Return, Flow: 6.2 GPM, Pressure Drop: 8.6 PSI
  • Radiant Floor Side: Water 120 Degree F Supply, 100 Degree F Return, Flow: 6.1 GPM, Pressure Drop: 5.9 PSI

Snow Melt Application:
  • Boiler Side: Water 180 Degree F Supply, 160 Degree F Return, Flow: 6.2 GPM, Pressure Drop: 8.7 PSI
  • Snow Melt Side: 40% P.G. 130 Degree F Supply, 100 Degree F Return, Flow: 4.3 GPM, Pressure Drop: 3.5 PSI

Domestic Water Heating:
  • Boiler Side: Water 180 Degree F Supply, 130 Degree F Return, Flow: 2.5 GPM, Pressure Drop: 1.6 PSI
  • Domestic Water Side: Water 50 Degree F Supply, 140 Degree F Return, Flow: 1.3 GPM, Pressure Drop: 0.3 PSI

175,000 BTU/Hr Low Pressure BPX Brazed Plate Heat Exchanger

REVIEW SNAPSHOT®

by PowerReviews
Bell & Gossett175,000 BTU/Hr Low Pressure BPX Brazed Plate Heat Exchanger
 
4.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
4.0

Excellent way to heat a hot tub!

By Don

from Saxton, PA

Verified Buyer

Comments about 175,000 BTU/Hr Low Pressure BPX Brazed Plate Heat Exchanger:

I like the small size. Very efficient.
The heat exchanger was used to heat a hot tub with an outside furnace. Worked very well!
Thank you, Don Davis

  • Primary use:
  • Business

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers