Description
B & G type Hydronic BPX brazed plate heat exchangers offer a unique mounting system and the highest level of thermal efficiency and durability in a compact, low cost unit. The unique integral mounting tabs and connection locations allow for easy installation to any hydronic heating panel without the need or cost of a separate mounting bracket. The corrugated plate design provides very high heat transfer coefficients, resulting in a more compact design. The unit's stainless steel plates are vacuum brazed together to form a durable, integral piece that can withstand high pressure and temperature.

Technical Specifications:
  • BTU/Hr: 175,000
  • Design Pressure: 435 PSIG (30 bar)
  • Design Temperature: -310 F min, 450 F max
  • Number of Plates: 30
  • Cover Plates: Stainless Steel ASTM 316L
  • Channel Plates: Stainless Steel ASTM 316L
  • Brazing Material: Copper
  • Weight (lbs): 5.4

Applications:
Radiant Floor Heating:
  • Boiler Side: Water 180 Degree F Supply, 160 Degree F Return, Flow: 6.2 GPM, Pressure Drop: 8.6 PSI
  • Radiant Floor Side: Water 120 Degree F Supply, 100 Degree F Return, Flow: 6.1 GPM, Pressure Drop: 5.9 PSI

Snow Melt Application:
  • Boiler Side: Water 180 Degree F Supply, 160 Degree F Return, Flow: 6.2 GPM, Pressure Drop: 8.7 PSI
  • Snow Melt Side: 40% P.G. 130 Degree F Supply, 100 Degree F Return, Flow: 4.3 GPM, Pressure Drop: 3.5 PSI

Domestic Water Heating:
  • Boiler Side: Water 180 Degree F Supply, 130 Degree F Return, Flow: 2.5 GPM, Pressure Drop: 1.6 PSI
  • Domestic Water Side: Water 50 Degree F Supply, 140 Degree F Return, Flow: 1.3 GPM, Pressure Drop: 0.3 PSI
Read more
Specs
Number of Plates:
30
Depth (Inches):
3-4/5"
BTU Output:
175000
Width (Inches):
3-1/2"
Height:
8-1/5"
Application:
Heating
Max Pressure (PSI):
435
Type:
DHW
Snow Melt
Thread Type:
Male
Brazing Material:
Copper
Cover Plate Material:
Stainless Steel
Temperature Range (F):
-310°-450°F
Max Temp (F):
450°F
Min Temp (F):
-310°F
Thread Size:
3/4"
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A