225,000 BTU/Hr Low Pressure BPX Brazed Plate Heat Exchanger Zoom

225,000 BTU/Hr Low Pressure BPX Brazed Plate Heat Exchanger

SKU:BP400-40LP

Brand: Bell & Gossett

Bell & Gossett
Qty Price
$267.95
/ each
In Stock! Ships in 24-48 Hours
(10 Available)

Specs

Number of Plates: 40
Depth (Inches): 4-1/2"
BTU Output: 225000
Width: 3-1/10"
Height: 8-1/5"
Application: Heating
Max Pressure (PSI): 150 psi
Type: Radiant Heat
DHW
Snow Melt
Thread Type: Male
Brazing Material: Copper
Cover Plate Material: Stainless Steel
Temperature Range (F): -40° to 250°F
Min Temp (F): -40°F
Thread Size: 3/4"

Description for Bell & Gossett BP400-40LP

B & G type Low Pressure BPX brazed plate heat exchangers offer the highest level of thermal efficiency and durability in a compact, low cost unit. These are ideal for applications that require 150 PSIG or less. The corrugated plate design provides very high heat transfer coefficients, resulting in a more compact design. The unit's stainless steel plates are vacuum brazed together to form a durable, integral piece.
Technical Specifications:

  • BTU/Hr: 225,000
  • Design Pressure: 150 PSIG (10.35 bar)
  • Design Temperature: -40 F min, 250 F max
  • Number of Plates: 40
  • Channel Plates: Stainless Steel ASTM 316L
  • Brazing Material: Copper
  • Weight (lbs): 2

Applications:
Radiant Floor Heating:
  • Boiler Side: Water 180 Degree F Supply, 160 Degree F Return, Flow: 6.2 GPM, Pressure Drop: 8.6 PSI
  • Radiant Floor Side: Water 120 Degree F Supply, 100 Degree F Return, Flow: 6.1 GPM, Pressure Drop: 5.9 PSI

Snow Melt Application:
  • Boiler Side: Water 180 Degree F Supply, 160 Degree F Return, Flow: 6.2 GPM, Pressure Drop: 8.7 PSI
  • Snow Melt Side: 40% P.G. 130 Degree F Supply, 100 Degree F Return, Flow: 4.3 GPM, Pressure Drop: 3.5 PSI

Domestic Water Heating:
  • Boiler Side: Water 180 Degree F Supply, 130 Degree F Return, Flow: 2.5 GPM, Pressure Drop: 1.6 PSI
  • Domestic Water Side: Water 50 Degree F Supply, 140 Degree F Return, Flow: 1.3 GPM, Pressure Drop: 0.3 PSI

225,000 BTU/Hr Low Pressure BPX Brazed Plate Heat Exchanger

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons