350,000 BTU/Hr Hydronic BPX Brazed Plate Heat Exchanger With Mounting Tabs Zoom

350,000 BTU/Hr Hydronic BPX Brazed Plate Heat Exchanger With Mounting Tabs

SKU:BP410-20MT

Brand: Bell & Gossett

Bell & Gossett
Qty Price
$457.95
/ each
In Stock! Ships in 24-48 Hours
(2 Available)
0

Resources

Specs

Number of Plates: 20
Depth (Inches): 3-3/10"
BTU Output: 350000
Width: 5-2/5"
Height: 12-1/5"
Application: Heating
Max Pressure (PSI): 435 psi
Type: Radiant Heat
DHW
Snow Melt
Thread Type: Male
Brazing Material: Copper
Cover Plate Material: Stainless Steel
Temperature Range (F): -310°-450°F
Max Temp (F): 450°F
Min Temp (F): -310°F
Thread Size: 1"

Description for Bell & Gossett BP410-20MT

B & G type Hydronic BPX brazed plate heat exchangers offer a unique mounting system and the highest level of thermal efficiency and durability in a compact, low cost unit. The unique integral mounting tabs and connection locations allow for easy installation to any hydronic heating panel without the need or cost of a separate mounting bracket. The corrugated plate design provides very high heat transfer coefficients, resulting in a more compact design. The unit's stainless steel plates are vacuum brazed together to form a durable, integral piece that can withstand high pressure and temperature.
Technical Specifications:

  • BTU/Hr: 350,000
  • Design Pressure: 435 PSIG (30 bar)
  • Design Temperature: -310 F min, 450 F max
  • Number of Plates: 20
  • Cover Plates: Stainless Steel ASTM 316L
  • Channel Plates: Stainless Steel ASTM 316L
  • Brazing Material: Copper
  • Weight (lbs): 8.4

350,000 BTU/Hr Hydronic BPX Brazed Plate Heat Exchanger With Mounting Tabs

Q&A: Ask the Questions, share answers