Description
B & G type Low Pressure BPX brazed plate heat exchangers offer the highest level of thermal efficiency and durability in a compact, low cost unit. These are ideal for applications that require 150 PSIG or less. The corrugated plate design provides very high heat transfer coefficients, resulting in a more compact design. The unit's stainless steel plates are vacuum brazed together to form a durable, integral piece.
Technical Specifications:
  • BTU/Hr: 400,000
  • Design Pressure: 150 PSIG (10.35 bar)
  • Design Temperature: -40 F min, 250 F max
  • Number of Plates: 30
  • Channel Plates: Stainless Steel ASTM 316L
  • Brazing Material: Copper
  • Weight (lbs): 10

Applications:
Domestic Water Heating:
  • Boiler Side: Water 180 Degree F Supply, 130 Degree F Return, Flow: 16.5 GPM, Pressure Drop: 4.9 PSI
  • Domestic Water Side: Water 50 Degree F Supply, 140 Degree F Return, Flow: 8.9 GPM, Pressure Drop: 1.4 PSI
Read more
Specs
Number of Plates:
30
Width:
4-2/5"
Height:
12-1/5"
Application:
Heating
Depth (Inches):
4-7/20"
Max Pressure (PSI):
150
Type:
Radiant Heat
Snow Melt
DHW
Thread Type:
Male
Brazing Material:
Copper
BTU Output:
400000
Cover Plate Material:
Stainless Steel
Temperature Range (F):
-40° to 250°F
Min Temp (F):
-40°F
Thread Size:
1"
×
Heating Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A