500,000 BTU/Hr Low Pressure BPX Brazed Plate Heat Exchanger Zoom

500,000 BTU/Hr Low Pressure BPX Brazed Plate Heat Exchanger

SKU:BP411-30LP

Brand: Bell & Gossett

Bell & Gossett
Qty Price
$459.95
/ each
In Stock at Supplier! Ships in 2-3 Days
(2 Available)
0

Resources

Specs

Number of Plates: 30
Depth (Inches): 4-7/20"
BTU Output: 500000
Width: 4-2/5"
Height: 12-1/5"
Application: Heating
Max Pressure (PSI): 150
Type: Radiant Heat
DHW
Snow Melt
Thread Type: Male
Brazing Material: Copper
Cover Plate Material: Stainless Steel
Temperature Range (F): -40° to 250°F
Min Temp (F): -40°F
Thread Size: 1"

Description for Bell & Gossett BP411-30LP

B & G type Low Pressure BPX brazed plate heat exchangers offer the highest level of thermal efficiency and durability in a compact, low cost unit. These are ideal for applications that require 150 PSIG or less. The corrugated plate design provides very high heat transfer coefficients, resulting in a more compact design. The unit's stainless steel plates are vacuum brazed together to form a durable, integral piece.
Technical Specifications:

  • BTU/Hr: 500,000
  • Design Pressure: 150 PSIG (10.35 bar)
  • Design Temperature: -40 F min, 250 F max
  • Number of Plates: 30
  • Channel Plates: Stainless Steel ASTM 316L
  • Brazing Material: Copper
  • Weight (lbs): 7.5

Applications:
Radiant Floor Heating:
  • Boiler Side: Water 180 Degree F Supply, 160 Degree F Return, Flow: 36.1 GPM, Pressure Drop: 6.3 PSI
  • Radiant Floor Side: Water 120 Degree F Supply, 100 Degree F Return, Flow: 35.3 GPM, Pressure Drop: 5.6 PSI

500,000 BTU/Hr Low Pressure BPX Brazed Plate Heat Exchanger

REVIEW SNAPSHOT®

by PowerReviews
Bell & Gossett500,000 BTU/Hr Low Pressure BPX Brazed Plate Heat Exchanger
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Works surprising well

By almostplumb

from western PA

Verified Buyer

Comments about 500,000 BTU/Hr Low Pressure BPX Brazed Plate Heat Exchanger:

Both plumbers were sceptical. Using this to transfer the heat from a 460,000 btu outside wood burner to a closed in house system heating a double home. Heating 3800 sq ft of residence, 1000 sq ft basement, 900 sq ft garage and 2 dhw's. The plumbers didn't think that little box could do it. Generally seeing 10 to 15 degree drop supply to return at the boiler 50 ft of insulated pex away. Ordering and delivery were excellent also.

  • Primary use:
  • Personal

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers