500,000 BTU/Hr Hydronic BPX Brazed Plate Heat Exchanger With Mounting Tabs Zoom

500,000 BTU/Hr Hydronic BPX Brazed Plate Heat Exchanger With Mounting Tabs

SKU:BP411-30MT

Brand: Bell & Gossett

Bell & Gossett
Qty Price
$589.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Number of Plates: 30
Depth (Inches): 4-11/50"
BTU Output: 500000
Width: 5-2/5"
Height: 12-1/5"
Application: Heating
Max Pressure (PSI): 435 psi
Type: Radiant Heat
DHW
Snow Melt
Thread Type: Male
Brazing Material: Copper
Cover Plate Material: Stainless Steel
Temperature Range (F): -310°-450°F
Max Temp (F): 450°F
Min Temp (F): -310°F
Thread Size: 1"

Description for Bell & Gossett BP411-30MT

B & G type Hydronic BPX brazed plate heat exchangers offer a unique mounting system and the highest level of thermal efficiency and durability in a compact, low cost unit. The unique integral mounting tabs and connection locations allow for easy installation to any hydronic heating panel without the need or cost of a separate mounting bracket. The corrugated plate design provides very high heat transfer coefficients, resulting in a more compact design. The unit's stainless steel plates are vacuum brazed together to form a durable, integral piece that can withstand high pressure and temperature.
Technical Specifications:

  • BTU/Hr: 500,000
  • Design Pressure: 435 PSIG (30 bar)
  • Design Temperature: -310 F min, 450 F max
  • Number of Plates: 30
  • Cover Plates: Stainless Steel ASTM 316L
  • Channel Plates: Stainless Steel ASTM 316L
  • Brazing Material: Copper
  • Weight (lbs): 11.3

500,000 BTU/Hr Hydronic BPX Brazed Plate Heat Exchanger With Mounting Tabs

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • 500,000 BTU/Hr Hydronic BPX Brazed Plate Heat Exchanger With Mounting Tabs

    Q:

    What is the rate of water flow(GPM)it requires? I need to size up a pump for this.

    Thanks
    Danny
    Asked on 12/12/2014 by Danny

    1 answer

  • 500,000 BTU/Hr Hydronic BPX Brazed Plate Heat Exchanger With Mounting Tabs

    Q:

    is this type of heat exchanger suitable for steam to water use?
    Asked on 9/9/2010 by Darrell from Tuscaloosa, AL

    1 answer

    • CUSTOMER CARE

      A:

      No, this heat exchanger is strictly for hydronic applications. We do not sell any heat exchangers that are suitable for a steam application. We recommend contacting the manufacturer with details on what you are looking for so that they can provide you with information on what is appropriate for your application.

      Answered on 9/10/2010 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product?