250,000 BTU/Hr Low Pressure BPX Brazed Plate Heat Exchanger Zoom

250,000 BTU/Hr Low Pressure BPX Brazed Plate Heat Exchanger

SKU:BP412-20LP

Brand: Bell & Gossett

Bell & Gossett
Qty Price
$399.95
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out
0

Resources

Specs

Number of Plates: 20
Depth (Inches): 3-2/5"
BTU Output: 250000
Width: 4-2/5"
Height: 12-1/5"
Application: Heating
Max Pressure (PSI): 150
Type: Radiant Heat
DHW
Snow Melt
Thread Type: Male
Brazing Material: Copper
Cover Plate Material: Stainless Steel
Temperature Range (F): -40° to 250°F
Min Temp (F): -40°F
Thread Size: 1"

Description for Bell & Gossett BP412-20LP

B & G type Low Pressure BPX brazed plate heat exchangers offer the highest level of thermal efficiency and durability in a compact, low cost unit. These are ideal for applications that require 150 PSIG or less. The corrugated plate design provides very high heat transfer coefficients, resulting in a more compact design. The unit's stainless steel plates are vacuum brazed together to form a durable, integral piece.
Technical Specifications:

  • BTU/Hr: 250,000
  • Design Pressure: 150 PSIG (10.35 bar)
  • Design Temperature: -40 F min, 250 F max
  • Number of Plates: 20
  • Channel Plates: Stainless Steel ASTM 316L
  • Brazing Material: Copper
  • Weight (lbs): 7.5

Applications:
Snow Melt Application:
  • Boiler Side: Water 180 Degree F Supply, 160 Degree F Return, Flow: 25.8 GPM, Pressure Drop: 8.4 PSI
  • Snow Melt Side: 40% P.G. 130 Degree F Supply, 100 Degree F Return, Flow: 17.9 GPM, Pressure Drop: 4.0 PSI

250,000 BTU/Hr Low Pressure BPX Brazed Plate Heat Exchanger

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 250,000 BTU/Hr Low Pressure BPX Brazed Plate Heat Exchanger

    Q:

    is this a food grade stainless heat exchanger?
    Asked on 2/20/2015 by Dustin from United States

    1 answer

    • CUSTOMER CARE

      A:

      no its not

      Answered on 2/23/2015 by Supplyhouse Staff from New York
Displaying question 1

Do you have a question about this product?