Lead Free Brass Autocirc Circulator w/ Built-In Fixed Thermostat & Timer Zoom

Lead Free Brass Autocirc Circulator w/ Built-In Fixed Thermostat & Timer

SKU:LHB08100098

Brand: Bell & Gossett

Bell & Gossett
Qty Price
$339.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Material: Brass
Lead Free: Yes
Adjustable Speed: No
Adjustable Thermostat: No
Plug: Yes
Max. Working Temp (F): 203°F
Max Pressure (PSI): 145 psi
Voltage:
?
115v
Hertz: 60
Phase: 1
Power Consumption: 14 Watts
Hose Connection: 3/8"
1/2"
Height (Inches): 8
Width: 4-1/2"
Installation Type: Under Sink
Application: Domestic Hot Water

Description for Bell & Gossett LHB08100098

Autocirc circulators are energy efficient using permanent magnet, ECM (electronically commutated motor) technology. The autocirc circulators are designed specifically for standard water heaters. These circulators are lead free and are assembled with a timer, cord and plug.

Features & Benefits:

  • Silent during operation
  • Requires only one pump and one installation for all fixtures on the hot water plumbing line
  • Does not require a return line
  • Saves money and thousands of gallons of water annually
  • Built in 24-hour timer which allows the selection of system operating periods to suit family usage
  • Built-in fixed thermostat or an optional, adjustable ON thermostat
  • Comes complete with a 6 ft. long power cord
  • Designed for potable water applications

Lead Free Brass Autocirc Circulator w/ Built-In Fixed Thermostat & Timer

Q&A: Ask the Questions, share answers