Lead Free Brass Ecocirc Circulator w/ Adjustable Thermostat (1/2" Union) Zoom

Lead Free Brass Ecocirc Circulator w/ Adjustable Thermostat (1/2" Union)

SKU:LHB08100102

Brand: Bell & Gossett

Bell & Gossett
Qty Price
$208.95
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out

Specs

Hertz: 60
50
Material: Brass
Lead Free: Yes
Adjustable Thermostat: Yes
Adjustable Speed: No
Plug: No
Max. Working Temp (F): 230°F
Max Pressure (PSI): 150 psi
Voltage:
?
115v
Phase: 1
Power Consumption: 5 to 28 Watts
Connection Size: 1/2"
Connection Type: Sweat
Installation Type: Under Sink
Application: Domestic Hot Water

Description for Bell & Gossett LHB08100102

Ecocirc circulators are energy efficient circulators using permanent magnet ECM (electronically commutated motor) technology. The Ecocirc circulators are designed specifically for potable water applications. These circulators are lead free and are available with a variety of options (temperature sensor, various body styles, assembled with electrical cord and plug, timer and more).

Features & Benefits:

  • Easy installation
  • Models with a programmable timer and built-in thermostat are available to further reduce energy consumption
  • Available with integrated check and ball valves for quick isolation during service
  • Instant availability of hot water, even at the tap furthest from the hot water heater
  • Conserves natural resources - reduced power consumption, CO2 emissions and wasted water
  • Highly efficient ECM technology
  • Long lasting, silent operation
  • Resistant to scale build up
  • No shaft, no seal
  • Single bearing design
  • Maintenance free without blockage

Lead Free Brass Ecocirc Circulator w/ Adjustable Thermostat (1/2" Union)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons