Lead Free Brass Ecocirc Circulator w/ Multi-Speed (1/2" NPT) Zoom

Lead Free Brass Ecocirc Circulator w/ Multi-Speed (1/2" NPT)


Brand: Bell & Gossett

Bell & Gossett
Qty Price
/ each
In Stock at Supplier! Ships in 2-3 Days
(11 Available)



Hertz: 60
Material: Brass
Lead Free: Yes
Adjustable Thermostat: No
Adjustable Speed: Yes
Plug: No
Max. Working Temp (F): 203°F
Max Pressure (PSI): 150
Phase: 1
Power Consumption: 5 to 28 Watts
Connection Size: 1/2"
Connection Type: Threaded
Thread Type: Female
Installation Type: Under Sink
Application: Domestic Hot Water

Description for Bell & Gossett LHB08100104

Ecocirc circulators are energy efficient circulators using permanent magnet ECM (electronically commutated motor) technology. The Ecocirc circulators are designed specifically for potable water applications. These circulators are lead free and available with a variety of options (temperature sensor, various body styles, assembled with electrical cord and plug, timer and more).

Features & Benefits:

  • Easy installation
  • Models with a programmable timer and built-in thermostat are available to further reduce energy consumption
  • Available with integrated check and ball valves for quick isolation during service
  • Instant availability of hot water, even at the tap furthest from the hot water heater
  • Conserves natural resources - reduced power consumption, CO2 emissions and wasted water
  • Highly efficient ECM technology
  • Long lasting, silent operation
  • Resistant to scale build up
  • No shaft, no seal
  • Single bearing design
  • Maintenance free without blockage

Lead Free Brass Ecocirc Circulator w/ Multi-Speed (1/2" NPT)


by PowerReviews
Bell & GossettLead Free Brass Ecocirc Circulator w/ Multi-Speed (1/2" NPT)

(based on 1 review)

Ratings Distribution

  • 5 Stars



  • 4 Stars



  • 3 Stars



  • 2 Stars



  • 1 Stars



Reviewed by 1 customer

Displaying review 1

Back to top


Great pump

By Ciprian

from Morton Grove

Verified Buyer

Comments about Lead Free Brass Ecocirc Circulator w/ Multi-Speed (1/2" NPT):

Great pump, run smooth and takes very little power. Now I have constant hot water at all my house fixtures.
That's real saving on water and gas.

  • Was this a gift?:
  • No

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Lead Free Brass Ecocirc Circulator w/ Multi-Speed (1/2" NPT)


    This is shown with a timer does it come with a timer?
    Asked on 3/25/2016 by Parker from Seward, NE

    1 answer



      The picture is a stock photograph, SKU LHB08100110 does not include a timer. Part LHB08260002 is the timer and can be purchased separately.

      Answered on 3/25/2016 by SupplyHouse Staff from NY
Displaying question 1

Do you have a question about this product?