Brass Ecocirc Circulator w/ Multi-Speed & Plug (1/2" Union) Zoom

Brass Ecocirc Circulator w/ Multi-Speed & Plug (1/2" Union)

SKU:LHB08100107

Brand: Bell & Gossett

Bell & Gossett
LHB08100107 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
0

Resources

Specs

Hertz: 60
50
Material: Brass
Lead Free: No
Adjustable Thermostat: No
Adjustable Speed: Yes
Plug: Yes
Max. Working Temp (F): 230°F
Max Pressure (PSI): 150
Voltage:
?
115v
Phase: 1
Power Consumption: 5 to 28 Watts
Connection Size: 1/2"
Connection Type: Union
Installation Type: Under Sink
Application: Domestic Hot Water

Description for Bell & Gossett LHB08100107

Ecocirc circulators are energy efficient circulators using permanent magnet ECM (electronically commutated motor) technology. The Ecocirc circulators are designed specifically for potable water applications. These circulators are available with a variety of options (temperature sensor, various body styles, assembled with electrical cord and plug, timer and more).

Features & Benefits:

  • Easy installation
  • Models with a programmable timer and built-in thermostat are available to further reduce energy consumption
  • Available with integrated check and ball valves for quick isolation during service
  • Instant availability of hot water, even at the tap furthest from the hot water heater
  • Conserves natural resources - reduced power consumption, CO2 emissions and wasted water
  • Highly efficient ECM technology
  • Long lasting, silent operation
  • Resistant to scale build up
  • No shaft, no seal
  • Single bearing design
  • Maintenance free without blockage

Brass Ecocirc Circulator w/ Multi-Speed & Plug (1/2" Union)

Q&A: Ask the Questions, share answers