Lead Free Brass Ecocirc Circulator w/ Multi-Speed & Plug (1/2" Sweat) Zoom

Lead Free Brass Ecocirc Circulator w/ Multi-Speed & Plug (1/2" Sweat)

SKU:LHB08100109

Brand: Bell & Gossett

Bell & Gossett
Qty Price
$244.95
/ each
In Stock! Ships in 24-48 Hours
(4 Available)
0

Resources

Specs

Hertz: 60
50
Material: Brass
Lead Free: Yes
Adjustable Thermostat: No
Adjustable Speed: Yes
Plug: Yes
Max. Working Temp (F): 203°F
Max Pressure (PSI): 150
Voltage:
?
115v
Phase: 1
Power Consumption: 5 to 28 Watts
Connection Size: 1/2"
Connection Type: Sweat
Installation Type: Under Sink
Application: Domestic Hot Water

Description for Bell & Gossett LHB08100109

Ecocirc circulators are energy efficient circulators using permanent magnet ECM (electronically commutated motor) technology. The Ecocirc circulators are designed specifically for potable water applications. These circulators are lead free and available with a variety of options (temperature sensor, various body styles, assembled with electrical cord and plug, timer and more).

Features & Benefits:

  • Easy installation
  • Models with a programmable timer and built-in thermostat are available to further reduce energy consumption
  • Available with integrated check and ball valves for quick isolation during service
  • Instant availability of hot water, even at the tap furthest from the hot water heater
  • Conserves natural resources - reduced power consumption, CO2 emissions and wasted water
  • Highly efficient ECM technology
  • Long lasting, silent operation
  • Resistant to scale build up
  • No shaft, no seal
  • Single bearing design
  • Maintenance free without blockage

Lead Free Brass Ecocirc Circulator w/ Multi-Speed & Plug (1/2" Sweat)

Q&A: Ask the Questions, share answers