Brass Ecocirc UltraCirc Circulator w/ Multi-Speed & Plug (1/2" Union) Zoom

Brass Ecocirc UltraCirc Circulator w/ Multi-Speed & Plug (1/2" Union)

SKU:LHB08100111

Brand: Bell & Gossett

Bell & Gossett
LHB08100111 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
3

Specs

Hertz: 50
60
Material: Brass
Lead Free: No
Adjustable Thermostat: No
Adjustable Speed: Yes
Plug: Yes
Max. Working Temp (F): 230°F
Min Temp (F): 50°F
Max Pressure (PSI): 150 psi
Connection Type: Union
Connection Size: 1/2"
Power Consumption: 10 - 28 watts
Voltage:
?
100v - 240v
Installation Type: Under Sink
Application: Domestic Hot Water

Description for Bell & Gossett LHB08100111

Ecocirc circulators are energy efficient circulators using permanent magnet ECM (electronically commutated motor) technology. The Ecocirc circulators are designed specifically for potable water applications. These circulators are available with a variety of options (temperature sensor, various body styles, assembled with electrical cord and plug, timer and more).

Features & Benefits:

  • Model e3-6V/BUPYZ
  • The e3- 6 Series model pump is designed to handle the circulation requirements of residences and small apartment complexes with pipe loop runs to 700 or 1000 ft. (213-304 m)
  • Easy installation
  • Models with a programmable timer and built-in thermostat are available to further reduce energy consumption
  • Available with integrated check and ball valves for quick isolation during service
  • Instant availability of hot water, even at the tap furthest from the hot water heater
  • Conserves natural resources - reduced power consumption, CO2 emissions and wasted water
  • Highly efficient ECM technology
  • Long lasting, silent operation
  • Resistant to scale build up
  • No shaft, no seal
  • Single bearing design
  • Maintenance free without blockage

Brass Ecocirc UltraCirc Circulator w/ Multi-Speed & Plug (1/2" Union)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons