Body Gasket (Series 100) Zoom

Body Gasket (Series 100)

SKU:P04080

Brand: Bell & Gossett

Bell & Gossett
Qty Price
$1.75
/ each
$33.80 / box (20 units x $1.69)
In Stock! Ships in 24-48 Hours
(74 Available)
1

Specs

Application: Heating
Type: Body Gasket
Accessory For: Series 100 Pumps

Description for Bell & Gossett P04080

Body Gasket (Series 100)

Body Gasket (Series 100)

REVIEW SNAPSHOT®

by PowerReviews
Bell & GossettBody Gasket (Series 100)
 
4.5

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

ok and factory spec.

By grouch

from Denver, CO

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Body Gasket (Series 100):

        Worked fine, but a gasket cut out of a cereal box works as well

        • Primary use:
        • Business
         
        4.0

        It's just a gasket

        By Chuck the nobody

        from Vineland, NJ

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Body Gasket (Series 100):

              Works but probably could be better like a full flanged gasket.

              • Primary use:
              • Personal

              Displaying reviews 1-2

              Back to top

              Q&A: Ask the Questions, share answers

              Do you have questions about this product?

              get answers from real customers and in-house experts with AnswerBox.

              2 Questions | 2 Answers
              Displaying questions 1-2
              • Body Gasket (Series 100)

                Q:

                I having hard time get a good seal with this product.The pump keeps leaking water right where bodgy gasket meets flange.Any tips to get good seal.I think i might not be screwing in pump correct way so the gasket keeps shifhting???How do i keep pump steady if that is even the problem.
                Asked on 7/10/2012 by bren from bren

                1 answer

                • VERIFIED BUYER

                  A:

                  What you are experiencing is not the failure of that gasket, it is the seal
                  assembly, similar to this one:
                  http://www.pexsupply.com/Bell-Gossett-118680LF-Seal-Assembly-Lead-Free-Serie
                  s-100-HV-2-PR-2-1-2-LD-3-HD-3-PD-60-AA-1522-MF-60
                  This is a little more involved to replace, but not too difficult. If your
                  shafts or any internal parts are worn, you may just want to get the whole
                  assembly like this:
                  http://www.pexsupply.com/Bell-Gossett-189134LF-Bearing-Assembly-w-Impeller-L
                  ead-Free-Series-100
                  I fought this problem already, replacing the round gaskets, even trying
                  silicone. When I finally ordered the seal kit and installed everything, I
                  found I had over tightened the flange bolts one too many times, and then I
                  broke an ear off it. Then I had to replace the whole pump and a new flange,
                  because a flange alone was too expensive. Don't make that same mistake!
                  Make sure you order the correct seal kit or bearing assembly for your
                  particular model, though I think I found the right ones you need for the
                  series 100, depends on the application (food service/heat/etc).
                  Curt

                  Answered on 7/10/2012 by Anonymous
              • Body Gasket (Series 100)

                Q:

                Is this the gasket that goes between the motor and the bearing assembly?
                Asked on 1/21/2011 by Anonymous

                1 answer

                • CUSTOMER CARE

                  A:

                  Yes, it is.

                  Answered on 2/1/2011 by PexSupply Staff from NY
              Displaying questions 1-2

              Do you have a question about this product? 

              SupplyHouse.com Logo

              Join Our Mailing List - Sign up and receive special offers and coupons