Body Gasket (HV, 2", Obs. 1", Obs. 1-1/4", Obs. 1-1/2", Obs. 2", Obs. HV) Zoom

Body Gasket (HV, 2", Obs. 1", Obs. 1-1/4", Obs. 1-1/2", Obs. 2", Obs. HV)

SKU:P04890

Brand: Bell & Gossett

Bell & Gossett
Qty Price
$1.69
/ each
$32.60 / box (20 units x $1.63)
In Stock! Ships in 24-48 Hours
(135 Available)
0

Specs

Application: Heating
Type: Body Gasket
Accessory For: Series HV Pumps
2" Series Pumps
1" Series Pumps (Obs.)
1-1/4" Series Pumps (Obs.)
1-1/2" Series Pumps (Obs.)

Description for Bell & Gossett P04890

Where Used: HV, 2", Obs. 1", Obs. 1-1/4", Obs. 1-1/2", Obs. 2", Obs. HV.

NOTE: Image is representative only. Actual product will vary.

Body Gasket (HV, 2", Obs. 1", Obs. 1-1/4", Obs. 1-1/2", Obs. 2", Obs. HV)

REVIEW SNAPSHOT®

by PowerReviews
Bell & GossettBody Gasket (HV, 2", Obs. 1", Obs. 1-1/4", Obs. 1-1/2", Obs. 2", Obs. HV)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Works and fits perfectly

By Boiler Bob

from Pendleton OR

Verified Reviewer

Pros

    Cons

      Best Uses

        Comments about Body Gasket (HV, 2", Obs. 1", Obs. 1-1/4", Obs. 1-1/2", Obs. 2", Obs. HV):

        Keep some spares on hand to save down time.

        • Primary use:
        • Business

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers