1/12 HP, Series 100 NFI Circulator Pump w/ EPT High Temp Seal Zoom

1/12 HP, Series 100 NFI Circulator Pump w/ EPT High Temp Seal

SKU:Q106189

Brand: Bell & Gossett

Bell & Gossett
Qty Price
$549.95
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out

Specs

Material: Cast Iron
Amperage:
?
1.75
Application: Heating
Voltage:
?
115v
Max Pressure (PSI): 125 psi
Max Temp (F): 250°F
Type: Pump
Horse Power:
?
1/12
Connection Size: 3/4"
1"
1-1/4"
1-1/2"
Max Flow (GPM): 33
Flow Range (GPM): 0-33
Max Head (Ft): 8
Head Range (ft.): 0-8
Hertz: 60
Phase: 1
RPM: 1725
Connection Type: Flanged

Description for Bell & Gossett Q106189


THREE-PIECE, OIL LUBRICATED BOOSTER PUMP. The industry standard circulator for decades, Series 100 is still the one by which most others are judged. With well over 10 million units installed, the Series 100 remains a leader in applications such as hydronic heating and domestic hot water circulation. Series 100's three-piece, oil lubricated design provides for easy field service with bearings, shaft and seal all housed in an assembly which can be easily repaired or replaced. The Series 100 oil lubricated motor is specifically designed for the Series 100, and its resilient mounting provides quiet, dependable service with minimum annual lubrication. UL and CSA listings are standard. The design of this motor, coupled with its overall hydraulic performance, allows the Series 100 to overcome system related noise caused by valves, fittings, or piping.

NOTE: This model is equipped with EPT high temp seal - maximum working temperature is 250 degrees F.

1/12 HP, Series 100 NFI Circulator Pump w/ EPT High Temp Seal

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons