104,000 BTU Output Wood Burning Boiler, Cast Iron Zoom

104,000 BTU Output Wood Burning Boiler, Cast Iron

SKU:3WOOD-6

Brand: Biasi

Biasi
Qty Price
$3,929.95
/ each
Non-Stock ItemAllow 5-7 Days to Ship Out
3
1

Specs

Fuel Type: Wood
System Type: Hydronic (Water)
Depth (Inches): 30"
BTU Input: Pending on Wood
IBR Rating:
?
104000
Vent Type: Atmospheric
Width (Inches): 24"
Height (Inches): 38
Application: Heating
Vent Size: 6"
8"
Water Connection: 1-1/2"

Description for Biasi 3WOOD-6

Note: Product Title reflects this boiler's IBR Net Output Rating

The 3WOOD is a new generation of wood boiler that challenges our oil dependency. It is efficient, easy to use, and produces low emissions.
Unlike wood boilers from the past, the 3WOOD dispels the notion that wood boilers are labor intensive, inefficient and polluting. 3WOOD offers consistent high efficiency with a large heat exchange surface and secondary combustion chamber.
Features

  • Economical to install and operate
  • High combustion efficiencies
  • Large combustion chamber
  • Limited life-time warranty
  • Easy to clean
Standard Items Included
  • Samson 5D Draft Regulator
  • (2) L4006B Aquastats
  • 3/4" Drain
  • 3/4" Pressure relief valve
  • Pressure Gauge
  • Temperature Gauge
  • Ash Tray
Specifications
  • Output : 104,000 BTU/hr
  • Firebox Depth : 23"
  • Width : 24"
  • Height 38"
  • Water Content : 14 Gallons
  • Draft : .10"

PLEASE NOTE: The product weighs 804 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

104,000 BTU Output Wood Burning Boiler, Cast Iron

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

3 Questions | 3 Answers
Displaying questions 1-3
  • 104,000 BTU Output Wood Burning Boiler, Cast Iron

    Q:

    I was purching this boilar but I have a 6 inch chimney can I use this boilar
    Asked on 11/10/2011 by RD . from Owosso MI.

    1 answer

    • CUSTOMER CARE

      A:

      An H.T. metal chimney is recommended and it should have a 7" stainless steel liner.

      Answered on 11/14/2011 by PexSupply Staff from NY
  • 104,000 BTU Output Wood Burning Boiler, Cast Iron

    Q:

    What size and brand of pex do you buy with this biasi? Do you even use pex? The biasi is in our garage and we need to connect it to our furnace in our basement....it is about an 100 ft. distance. What should I purchase?
    Asked on 3/1/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      We recommend that you use 1 1/4" PEX.

      Answered on 3/4/2011 by PexSupply Staff from NY
  • 104,000 BTU Output Wood Burning Boiler, Cast Iron

    Q:

    What size smoke pipe should be run for 104,000 wood burn boiler.
    Asked on 1/22/2011 by Bob cat from Wells Me.

    1 answer

    • CUSTOMER CARE

      A:

      According to the manufacturer, the exhaust pipe should be a minimum of 24 gauge and 7” black or blued steel. They suggest owners of the unit point the male end of the pipe downward to prevent leaking creosote.

      Answered on 1/25/2011 by PexSupply Staff from NY
Displaying questions 1-3

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons