B-3 - 58,000 BTU Output Oil Boiler w/ Riello Burner Zoom

B-3 - 58,000 BTU Output Oil Boiler w/ Riello Burner

SKU:B-3

Brand: Biasi

Biasi
Qty Price
$1,748.95
/ each
Non-Stock ItemAllow 3-5 Days to Ship Out
0

Resources

Specs

Fuel Type: Oil
Efficiency:
?
86.6%
System Type: Hydronic (Water)
Depth (Inches): 15-1/2"
IBR Rating:
?
58000
DOE Rating:
?
67000
Vent Type: Atmospheric
Width (Inches): 18-3/4"
Height (Inches): 29.75
Vent Size: 6"
Water Connection: 3/4"

Description for Biasi B-3

Note: This product comes unassembled. The image shows a completely assembled model.

Note: Product Title reflects this boiler's IBR Net Output Rating

The B-10 boiler systems have been heating residential and commercial buildings throughout the world for years. It has proven its fuel efficiency and durability in countries where fuel can cost up to four times as much as in the U.S. The same fuel saving technology is now available here in North America. With the three pass boiler design and low water content, heat is quickly supplied for your heating zones and hot water needs. Combined with an outdoor reset control, you can achieve a fuel savings of up to 40% over conventional single pass boilers. You will also have peace of mind since the B-10 boiler package complies with ASME and UL standards and is IBR rated. The B-10 boiler system is the cost-competitive heat and hot water system of choice.
Specifications

  • Comes with F-3 Riello Burner
  • Heating Capacity : 67,000 BTU
  • Gross Input Burner Capacity : .55 GPH, 80 MBH
  • Net Output : 58 MBH
  • AFUE Efficiency : 86.6%
  • Water Content : 3.7 Gals.
  • Length (L) : 15.5 inches

PLEASE NOTE: The product weighs 247 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

B-3 - 58,000 BTU Output Oil Boiler w/ Riello Burner

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

4 Questions | 7 Answers
Displaying questions 1-4
  • B-3 - 58,000 BTU Output Oil Boiler w/ Riello Burner

    Q:

    Is this boiler an outside boiler
    Asked on 3/17/2015 by Tphill60 from Ossipee,NH

    1 answer

    • CUSTOMER CARE

      A:

      indoor use.

      Answered on 3/17/2015 by Supplyhouse Staff from New York
  • B-3 - 58,000 BTU Output Oil Boiler w/ Riello Burner

    Q:

    can this boiler be converted to NG, I need oil boiler today but hope to have NG down the road.
    Asked on 11/30/2014 by Mark from Madison, CT

    4 answers

    • A:

      the compatible gas burners are listed on page 19 of the installation instructions

      Answered on 5/20/2016 by p.19 install inst. from CT
    • A:

      only way to "convert" to gas, is by changing out the entire burner unit... according to Biasi, the B-3 (and all the B-10 line) can use gas or oil.... the pdf "submittal sheet" states such... but there is no listing of compatible gas burners... also the efficiency of the boiler is lower with gas

      Answered on 12/31/2015 by JoeIsCold from Mystic, CT
    • A:

      according to Biasi, this boiler CAN be used with either oil or gas burners..... look in the PDF "submittal sheet" document under the Overview Tab... google around and you can find more info on Biasi boilers, according to manufacturer, all Biasi cast iron boilers in the B-10 line, B-40 line and the SG Pro can use oil or gas burners... I've yet to find any documentation about what exact gas burners they refer to, or whether the listed MBH input/output and efficiencies are based on NG or LPG.....their chart shows lower Gross/Max inputs/outputs for gas than oil, but more importantly, the efficiency drops off... AFUE for oil is rated at 87% ... gas direct vent is 85.5%, 84% chimney

      Answered on 12/31/2015 by JoeIsCold from Mystic, CT
    • CUSTOMER CARE

      A:

      oil burners can not be converted to NG.

      Answered on 12/17/2014 by Supplyhouse Staff from New York
  • B-3 - 58,000 BTU Output Oil Boiler w/ Riello Burner

    Q:

    A question out of curiosity. Your website says that Input heat is 80,000 BTU and output heat is 58,000 BTU. When I divide these numbers I get 58,000 / 80,000 = 72.5%. This should be the effriciency. Why do you say it is 86.7% efficient ?

    Thank you, Pavel
    Asked on 8/29/2012 by Pavel from Long Island, NY

    1 answer

    • CUSTOMER CARE

      A:

      AFUE efficiency ratings (86.7% for this boiler) use DOE output ratings and an input below the maximum. This boiler has a DOE output rating of 67,000 BTUs. DOE ratings assume that a boiler is installed in a heated space and that any heat that comes off the boiler jacket and surrounding piping goes toward satisfying the heating load. The 58,000 I=B=R rating assumes that this heat is wasted. The AFUE efficiency rating uses The DOE rating and an output of approximately 77,300 BTUs (slightly below the 80,000 maximum) in order to achieve the 86.7% number.

      Answered on 8/29/2012 by PexSupply Staff from NY
  • B-3 - 58,000 BTU Output Oil Boiler w/ Riello Burner

    Q:

    do i need a water tank
    Asked on 3/17/2011 by ben from griswold ct

    1 answer

    • CUSTOMER CARE

      A:

      This unit cannot produce hot water without the use of an indirect water heater. It does require an expansion tank.

      Answered on 3/18/2011 by PexSupply Staff from NY
Displaying questions 1-4

Do you have a question about this product?