B-5 - 108,000 BTU Output Oil Boiler w/ Riello Burner Zoom

B-5 - 108,000 BTU Output Oil Boiler w/ Riello Burner

SKU:B-5

Brand: Biasi

Biasi
Qty Price
$2,169.95
/ each
Non-Stock ItemAllow 5-7 Days to Ship Out

Specs

Fuel Type: Oil
Efficiency:
?
87.2%
System Type: Hydronic (Water)
Depth (Inches): 23-1/2"
IBR Rating:
?
108000
DOE Rating:
?
124000
Vent Type: Type B Vent (Chimney)
Atmospheric
Width (Inches): 18-3/4"
Height (Inches): 29.75
Vent Size: 6"
Water Connection: 3/4"

Description for Biasi B-5

Note: Product Title reflects this boiler's IBR Net Output Rating

The B-10 boiler systems have been heating residential and commercial buildings throughout the world for years. It has proven its fuel efficiency and durability in countries where fuel can cost up to four times as much as in the U.S. The same fuel saving technology is now available here in North America. With the three pass boiler design and low water content, heat is quickly supplied for your heating zones and hot water needs. Combined with an outdoor reset control, you can achieve a fuel savings of up to 40% over conventional single pass boilers. You will also have peace of mind since the B-10 boiler package complies with ASME and UL standards and is IBR rated. The B-10 boiler system is the cost-competitive heat and hot water system of choice.
Specifications

  • Comes with F-5 Riello Burner
  • Heating Capacity : 124,000 BTU
  • Gross Input Burner Capacity : 1.00 GPH, 140 MBH
  • Net Output : 108 MBH
  • AFUE Efficiency : 87.2%
  • Water Content : 5.7 Gals.
  • Length (L) : 23.5 inches
NOTE: Assembly Required

PLEASE NOTE: The product weighs 367 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

B-5 - 108,000 BTU Output Oil Boiler w/ Riello Burner

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

3 Questions | 4 Answers
Displaying questions 1-3
  • B-5 - 108,000 BTU Output Oil Boiler w/ Riello Burner

    Q:

    Is the B-5 suitable for use with an under floor/between the floor joist radiant heating application?
    Asked on 8/15/2013 by buddha from upstate NY

    2 answers

    • VERIFIED BUYER

      A:

      You can hook up any boiler to radiant floor system.
      As far as the B-5, you need to do BTU calculations for your house to determine if that is suffient.
      I'm an architect not a plumber. I did this system with my father who has recently retired.

      Answered on 8/28/2013 by Ruxanator from Long Island
    • CUSTOMER CARE

      A:

      Yes, this unit could be used for infloor radiant. Radiant generally uses lower temperature water, so a mixing valve may be required.

      Answered on 8/16/2013 by PexSupply Staff from NY
  • B-5 - 108,000 BTU Output Oil Boiler w/ Riello Burner

    Q:

    HOW BIG OF A HOME WILL TIS UNIT HEAT
    Asked on 12/26/2011 by TEDDY from MEDWAY, ME

    1 answer

    • CUSTOMER CARE

      A:

      This unit can provide 108,000 BTUs worth of heat. Each home has a unique BTU requirement that is based on more than just square footage. A heat-loss calculation is the only way to get a precise number, but our BTU Calculator ( http://www.pexsupply.com/pex/control/BTUCalculator ) can get you a good estimate.

      Answered on 1/11/2012 by PexSupply Staff from NY
  • B-5 - 108,000 BTU Output Oil Boiler w/ Riello Burner

    Q:

    is it a side or top cleaning item?
    Asked on 1/20/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      B-10 series boilers are cleaned from the front of the unit with a cleanout plate above the burner door. The burner door is on a swing-out so that you can easily access the main chamber and the passes between the top cleanout and the chamber itself.

      Answered on 1/25/2011 by PexSupply Staff from NY
Displaying questions 1-3

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons