B-7 - 161,000 BTU Output Oil Boiler w/ Riello Burner Zoom

B-7 - 161,000 BTU Output Oil Boiler w/ Riello Burner

SKU:B-7

Brand: Biasi

Biasi
Qty Price
$2,789.95
/ each
Non-Stock ItemAllow 5-7 Days to Ship Out
3
1

Specs

Fuel Type: Oil
Efficiency:
?
86.8%
System Type: Hydronic (Water)
Depth (Inches): 31-1/2"
BTU Output: 161000
DOE Rating:
?
161000
185000
Vent Type: Type B Vent (Chimney)
Atmospheric
Width (Inches): 18-3/4"
Height (Inches): 29.75
Vent Size: 6"
Water Connection: 3/4"

Description for Biasi B-7

Note: Product Title reflects this boiler's IBR Net Output Rating

The B-10 boiler systems have been heating residential and commercial buildings throughout the world for years. It has proven its fuel efficiency and durability in countries where fuel can cost up to four times as much as in the U.S. The same fuel saving technology is now available here in North America. With the three pass boiler design and low water content, heat is quickly supplied for your heating zones and hot water needs. Combined with an outdoor reset control, you can achieve a fuel savings of up to 40% over conventional single pass boilers. You will also have peace of mind since the B-10 boiler package complies with ASME and UL standards and is IBR rated. The B-10 boiler system is the cost-competitive heat and hot water system of choice.
Specifications

  • Comes with F-5 Riello Burner
  • Heating Capacity : 185,000 BTU
  • Gross Input Burner Capacity : 1.50 GPH, 215 MBH
  • Net Output : 161 MBH
  • AFUE Efficiency : 86.8%
  • Water Content : 7.7 Gals.
  • Length (L) : 31.5 inches

PLEASE NOTE: The product weighs 486 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

B-7 - 161,000 BTU Output Oil Boiler w/ Riello Burner

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • B-7 - 161,000 BTU Output Oil Boiler w/ Riello Burner

    Q:

    I have 75 feet of base board is this the right size?
    would propane be a better choice for a heating system?
    Asked on 7/9/2012 by Gremilin from nh

    1 answer

    • CUSTOMER CARE

      A:

      Standard baseboards operating with 180°F fluid typically emit 600 BTUs per linear foot, so this unit may be too large. The only way to calculate a precise BTU requirement would be to perform a heat loss calculation. Propane and oil can both fire the boiler that heats your house. We would recommend that you base any decision between the two on their respective rates in your area.

      Answered on 7/18/2012 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons