B-8 - 183,000 BTU Output Oil Boiler w/ Riello Burner Zoom

B-8 - 183,000 BTU Output Oil Boiler w/ Riello Burner

SKU:B-8

Brand: Biasi

Biasi
Qty Price
$3,389.95
/ each
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Resources

Specs

Fuel Type: Oil
Efficiency:
?
86.8%
System Type: Hydronic (Water)
Depth (Inches): 35-1/2"
IBR Rating:
?
183000
DOE Rating:
?
211000
Vent Type: Type B Vent (Chimney)
Atmospheric
Width (Inches): 18-3/4"
Height (Inches): 29.75
Vent Size: 6"
Water Connection: 3/4"

Description for Biasi B-8

Note: Product Title reflects this boiler's IBR Net Output Rating

The B-10 boiler systems have been heating residential and commercial buildings throughout the world for years. It has proven its fuel efficiency and durability in countries where fuel can cost up to four times as much as in the U.S. The same fuel saving technology is now available here in North America. With the three pass boiler design and low water content, heat is quickly supplied for your heating zones and hot water needs. Combined with an outdoor reset control, you can achieve a fuel savings of up to 40% over conventional single pass boilers. You will also have peace of mind since the B-10 boiler package complies with ASME and UL standards and is IBR rated. The B-10 boiler system is the cost-competitive heat and hot water system of choice.
Specifications

  • Comes with F-10 Riello Burner
  • Heating Capacity : 211,000 BTU
  • Gross Input Burner Capacity : 1.80 GPH, 257 MBH
  • Net Output : 183 MBH
  • AFUE Efficiency : 86.8%
  • Water Content : 8.7 Gals.
  • Length (L) : 35.5 inches
NOTE: Assembly Required

PLEASE NOTE: The product weighs 546 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

B-8 - 183,000 BTU Output Oil Boiler w/ Riello Burner

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • B-8 - 183,000 BTU Output Oil Boiler w/ Riello Burner

    Q:

    wat is the square footage the b-8-183,000 btu oil boiler can heat up to
    Asked on 3/11/2012 by Anonymous from edmonton, ca

    1 answer

    • CUSTOMER CARE

      A:

      Every building has a unique BTU requirement based on its size, location, and heat loss. You may want to try our BTU Calculator (see link below) to get an estimate of your needs. Even in a cold climate, this boiler should have no problem covering at least 3,000 square feet in most situations.

      http://www.pexsupply.com/pex/control/BTUCalculator

      Answered on 3/12/2012 by PexSupply Staff from NY
  • B-8 - 183,000 BTU Output Oil Boiler w/ Riello Burner

    Q:

    Can this boiler be converted from oil to gas?
    Asked on 3/18/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      According to the manufacturer, it can be converted to gas using a Heat-Wise SU/3 Burner.

      Answered on 3/21/2011 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product?