Description
Note: This product comes unassembled. The image shows a completely assembled model.

Note: Product Title reflects this boiler's IBR Net Output Rating

The B-10 boiler systems have been heating residential and commercial buildings throughout the world for years. It has proven its fuel efficiency and durability in countries where fuel can cost up to four times as much as in the U.S. The same fuel saving technology is now available here in North America. With the three pass boiler design and low water content, heat is quickly supplied for your heating zones and hot water needs. Combined with an outdoor reset control, you can achieve a fuel savings of up to 40% over conventional single pass boilers. You will also have peace of mind since the B-10 boiler package complies with ASME and UL standards and is IBR rated. The B-10 boiler system is the cost-competitive heat and hot water system of choice.
Specifications
  • Comes with Riello Burner
  • Heating Capacity : 257,000 BTU
  • Gross Input Burner Capacity : 2.10 GPH, 298 MBH
  • Net Output : 223 MBH
  • AFUE Efficiency : 86.5%
  • Water Content : 9.7 Gals.
  • Length (L) : 39.5 inches
Read more
Specs
Fuel Type:
Oil
Efficiency:
86.5%
System Type:
Hydronic (Water)
Depth (Inches):
39-1/2"
IBR Rating:
223000
DOE Rating:
257000
Vent Type:
Atmospheric
Width (Inches):
18-3/4"
Height (Inches):
29.75
Vent Size:
6"
Water Connection:
3/4"
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
4 Videos

    Product Reviews

    Product Q&A