Blue Monster 1/2" PTFE Thread Seal Tape Zoom

Blue Monster 1/2" PTFE Thread Seal Tape

SKU:70885

Brand: Blue Monster

Blue Monster
Qty Price
$3.49
/ each
$32.90 / box (10 units x $3.29)
In Stock! Ships in 24-48 Hours
(332 Available)
0

Resources

Specs

Length (Inches): 1429"
Width: 1/2"
Material: PTFE
Max Pressure (PSI): 10000 psi
Temperature Range (F): -450°-500°F
Color: Blue

Description for Blue Monster 70885

Blue Monster is not too thick and not too thin. It was developed by Mill-Rose in response to the demand for a higher-quality PTFE sealing tape that is easier to apply. It's rugged and has not been stretched during the manufacturing process, so it is thicker and creates a more effective seal with less tape, and no need for pipe dope.

Blue Monster thread sealing tape is manufactured from PTFE resin, a polymer consisting of recurring tetrafluoroethylene monomers whose formula is (CF2-CF2)n. It is inert and compatible with a very wide range of materials. Use Blue Monster on threads made from galvanized steel, iron, brass, copper, aluminum, stainless steel, polyethylene, polypropylene, PVC, CPVC, ABS, fiberglass and more.

Features:

  • Compatible w/ a broad range of gasses, liquids and piping materials (will not harden or crack on the joints).
  • Effective across a broad range of temperatures and pressures
  • Acts as a thread lubricant and anti-seize
  • Prevents electrolytic corrosion of threads
  • No curing time
  • Unlimited shelf life
  • Non-flammable and non-toxic
Specifications:
  • 99.6% PTFE < 0.4%
  • Pigment Color: Blue
  • Length: 1429"
  • Thickness: 0.0035" +/- 10%
  • Density 0.8g/cm3
  • Elongation: >100%
  • Tensile Strength: 15N/ mm2

Blue Monster 1/2" PTFE Thread Seal Tape

REVIEW SNAPSHOT®

by PowerReviews
Blue Monster 1/2" PTFE Thread Seal Tape
 
4.9

(based on 12 reviews)

Ratings Distribution

  • 5 Stars

     

    (11)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Was this a gift?:
          • No (4)

        Reviewed by 12 customers

        Sort by

        Displaying reviews 1-10

        Back to top

        Previous | Next »

         
        4.0

        GOOD PRODUCT

        By OLIVER THE PURCHASER

        from MIDDLE TENNESSEE

        Verified Buyer

        Comments about Blue Monster 3/4" PTFE Thread Seal Tape:

        SIMPLE,STRAIGHT FORWARD PRODUCT. ONLY TAKES 1 WRAP,EASY TO HANDLE,GOOD TIGHT SEAL. ONLY 2 NEGATIVES I FOUND ARE PRICE AND CAUTION NEEDS TO BE TAKEN NOT TO DOUBLE UP THE TAPE BECAUSE IT IS POSSIBLE TO USE TOO MUCH AND NOT BOTTOM OUT THE FITTING.

         
        5.0

        "Double-Dope" with the "Blues"

        By abenaqui

        from New Hampshire

        Verified Buyer

        Comments about Blue Monster 1/2" PTFE Thread Seal Tape:

        We "double-dope" with the "blues" on all our iron pipe hydronic & steam systems.
        Two to three clockwise turns of well applied "Blue Monster" tape and a coating of Rectorseal "TRU-BLU" dope and tighten well --- no leaks, ever!

         
        5.0

        Blue Monster Tape

        By Rich

        from West Palm Beach, FL

        Verified Buyer

        Comments about Blue Monster 1/2" PTFE Thread Seal Tape:

        This thread seal tape is my preferred Teflon tape. I work as a professional plumber and I like the strength of the product, I like how it does not get all thready while trying to use it and I like that there is so much on one role, since I am constantly using it.

         
        5.0

        Love it!!!

        By E

        from GG, Ca

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Blue Monster 1/2" PTFE Thread Seal Tape:

              Best product for it's purpose hands down.

              • Was this a gift?:
              • No
               
              5.0

              Excellent service

              By perrydyze

              from Tolland, Ct

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about Blue Monster 1/2" PTFE Thread Seal Tape:

                    I was in need of this product for a plumbing problem at my house. They got this plumbing tape to me very fast. Great service and response to email inquiry. Thanks much.

                    • Was this a gift?:
                    • No
                     
                    5.0

                    Perfect

                    By B

                    from Cali

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about Blue Monster 1/2" PTFE Thread Seal Tape:

                          A great sealing tape. Highly recommended.

                          • Was this a gift?:
                          • No
                           
                          5.0

                          Best tape we've ever used!!

                          By Shelly

                          from Lancaster, New Yorl

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about Blue Monster 1/2" PTFE Thread Seal Tape:

                                Removes easily and doesn't leave a residue.

                                • Was this a gift?:
                                • No
                                 
                                5.0

                                Good as it gets.

                                By Boiler guy

                                from Brooklyn, NY

                                Verified Buyer

                                Comments about Blue Monster 1/2" PTFE Thread Seal Tape:

                                This stuff is as good as it gets. I mean teflon is ok, but this has a much better sealing properties. As far as cons go, none i have experienced as of yet.

                                 
                                5.0

                                Excellent Product

                                By Performance Irrigation

                                from Nashville, TN

                                Verified Buyer

                                Comments about Blue Monster 1/2" PTFE Thread Seal Tape:

                                After years of using the generic teflon tape, this is the only brand we will use from now on. The guys really like it and if we are out they are asking for more.

                                 
                                5.0

                                Get What You Pay For

                                By 4th-wall

                                from Visalia, CA

                                Verified Buyer

                                Comments about Blue Monster 1/2" PTFE Thread Seal Tape:

                                It took awhile but I finally found the real deal. If you want a good quality teflon this is some of the best I have found.

                                Displaying reviews 1-10

                                Back to top

                                Previous | Next »

                                Q&A: Ask the Questions, share answers

                                Do you have questions about this product?

                                Get answers from real customers and in-house experts with AnswerBox.

                                6 Questions | 7 Answers
                                Displaying questions 1-6
                                • Blue Monster 1/2" PTFE Thread Seal Tape

                                  Q:

                                  Does this tape work on no-lead brass and stainess steel pipe fittings for water
                                  Asked on 3/16/2015 by dependable dave

                                  1 answer

                                  • CUSTOMER CARE

                                    A:

                                    Yes, this tape can be used on galvanized steel, iron, brass,copper, aluminum, stainless steel,polyethylene, polypropylene, PVC,CPVC, ABS, or fiberglass. It can be used when any of these pipes are carrying water.

                                    Answered on 3/17/2015 by SupplyHouse Staff from NY
                                • Blue Monster 1/2" PTFE Thread Seal Tape

                                  Q:

                                  Is it approved for LPG gas
                                  Asked on 8/2/2014 by DFG

                                  1 answer

                                  • CUSTOMER CARE

                                    A:

                                    Yes, The Blue Monster seal tape is approved for use with Liquid Petroleum Gas.

                                    Answered on 8/6/2014 by SupplyHouse Staff from NY
                                • Blue Monster 1/2" PTFE Thread Seal Tape

                                  Q:

                                  Can it be used on low to medium pressure steam piping?
                                  Asked on 2/14/2014 by Gus from Houston, Texas

                                  1 answer

                                  • VERIFIED BUYER

                                    A:

                                    I've used it on low pressure steam piping and it worked fine.
                                    Not sure about medium pressure.

                                    Answered on 2/15/2014 by Anonymous
                                • Blue Monster 1/2" PTFE Thread Seal Tape

                                  Q:

                                  Is there teflon in this tape and if so, how much?
                                  Asked on 8/15/2011 by Anonymous

                                  2 answers

                                  • CUSTOMER CARE

                                    A:

                                    According to the manufacturer, this tape is 99.6% PTFE.

                                    Answered on 8/17/2011 by PexSupply Staff from NY
                                  • A:

                                    Specs say 99.6% PTFE

                                    Answered on 11/25/2011 by Scott from Seattle, WA
                                • Blue Monster 1/2" PTFE Thread Seal Tape

                                  Q:

                                  Can you use Blue Monster PTFE #70885 for natural gas lines
                                  Asked on 5/24/2011 by Anonymous from Burlington , NC

                                  1 answer

                                  • CUSTOMER CARE

                                    A:

                                    Yes, you can.

                                    Answered on 5/24/2011 by PexSupply Staff from NY
                                • Blue Monster 1/2" PTFE Thread Seal Tape

                                  Q:

                                  will Blue Monster teflon tape work on pipes carrying gasoline?
                                  Asked on 2/7/2011 by Anonymous

                                  1 answer

                                  • CUSTOMER CARE

                                    A:

                                    It will, according to the manufacturer.

                                    Answered on 2/8/2011 by PexSupply Staff from NY
                                Displaying questions 1-6

                                Do you have a question about this product?