Description
Bluefin Stainless Steel Water Heater Adapters connect 3/4" PEX to a water heater. This PEX fitting may be used with the stainless steel clamping system or the copper crimp ring system.
Read more
Specs
Size:
3/4"
PEX Size:
3/4"
Material:
Stainless Steel
Application:
Plumbing
Max Pressure (PSI):
200
Warranty:
5-Year Limited Warranty
Standards Met:
ASTM F1807
NSF
ASTM F877
Max Temp (F):
200°F
Tubing Compatibility:
PEX
Fitting System Compatibility:
Crimp
Clamp
×
PEX Questions?
Speak with a real person who will go out of their way to help!
Call us 1-888-757-4774 Open Now:
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
2 Videos

    1 Product Reviews

    Product Q&A