1/8" x 12" Black Nipple Zoom

1/8" x 12" Black Nipple

SKU:BLN-01120

Brand: Boshart

Boshart
BLN-01120 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
0

Specs

Length (Inches): 12"

Description for Boshart BLN-01120

1/8" Black Nipple

1/8" x 12" Black Nipple

REVIEW SNAPSHOT®

by PowerReviews
Boshart1" x 12" Black Nipple
 
4.6

(based on 16 reviews)

Ratings Distribution

  • 5 Stars

     

    (11)

  • 4 Stars

     

    (3)

  • 3 Stars

     

    (2)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

86%

of respondents would recommend this to a friend.

Most Liked Positive Review

 

Great product

I ordered the black nipple by looking at the photo they have on their website. I thought it was a full threaded 1/2" x 3" nipple which I needed....Read complete review

I ordered the black nipple by looking at the photo they have on their website. I thought it was a full threaded 1/2" x 3" nipple which I needed. When it came it wasn't fully threaded so be aware. I emailed there customer service and they refunded me my money without questions. Great customer service. I would buy from them again but make sure you're getting what you see.

VS

Most Liked Negative Review

 

Made in China

I ordered about 2 dozen of these Boshart black nipples for a domestic boiler installation. most were fine but 2 or 3 were machined incorrectly...the threads were not perpendicular to the center...Read complete review

I ordered about 2 dozen of these Boshart black nipples for a domestic boiler installation. most were fine but 2 or 3 were machined incorrectly...the threads were not perpendicular to the center line of the pipe, thus throwing off the piping run.
I would suggest ordering a few spares, just in case.

Reviewed by 16 customers

Sort by

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

Great product

By Jon

from Gardena, CA

Verified Buyer

Comments about 1/2" x 3" Black Nipple:

I ordered the black nipple by looking at the photo they have on their website. I thought it was a full threaded 1/2" x 3" nipple which I needed. When it came it wasn't fully threaded so be aware. I emailed there customer service and they refunded me my money without questions. Great customer service. I would buy from them again but make sure you're getting what you see.

 
5.0

thumbs up

By Smiley

from atlanta, ga

Verified Buyer

Comments about 3/4" x 12" Black Nipple:

Great product. Fast delivery. Excellent price. Amazing experience

 
5.0

Will buy again

By DIY MOM

from Spokane WA

Verified Buyer

Comments about 1" x 12" Black Nipple:

Used this product to build a vintage style industrial media table. It's gorgeous

 
3.0

Made in China

By yardbird

from USA

Verified Reviewer

Comments about 1-1/4" x 4" Black Nipple:

I ordered about 2 dozen of these Boshart black nipples for a domestic boiler installation. most were fine but 2 or 3 were machined incorrectly...the threads were not perpendicular to the center line of the pipe, thus throwing off the piping run.
I would suggest ordering a few spares, just in case.

 
3.0

Made in China

By yardbird

from Southeast, Pa

Verified Reviewer

Comments about 1/4" x 2" Black Nipple:

I purchased 20 or so Boshart nipples to use in a domestic boiler installation. Most were fine, but I did end up with at least 3 that could not be used due to the threading not being perpendicular to the center of the pipe. They threw the piping run out of plumb.
Buy a few extra, just in case.

 
5.0

these pieces were great

By The Pride Piper

from North East, MD

Verified Buyer

Comments about 1/2" x 5" Black Nipple:

our company needed many of these to complete the project, the product came on time and under budget from competitors.

 
4.0

good pieces

By Steamin Steve

from danvers, ma

Verified Buyer

Comments about 2" x 12" Black Nipple:

I like the overall fit and finish...good clean threads, no chips, good back cut on the ream. Shipping is reasonable and turnaround time is quick on most parts.

 
4.0

CAN'T BEAT THE PRODUCT FOR THE PRICE!

By MG

from LEICESTER, MA

Verified Buyer

Comments about 1" x 2" Black Nipple:

STEEL NIPPLES ARE WHAT YOU WOULD GET AT ANY PLUMBING STORE, JUST MUCH BETTER PRICE! SHIPS FAST AND TRACKING IS PROVIDED. SOME OF THE WELDS ON THE INSIDE OF THE NIPPLES CAN GET A LITTLE SLOPPY BUT NOTHING THAT EFFECTS ITS USE.

 
5.0

great item

By c

from utah

Verified Buyer

Comments about 1/2" x 9" Black Nipple:

great item

 
5.0

Suburb customer service

By Norm

from Newport News, VA

Verified Buyer

Comments about 1/2" x 12" Black Nipple:

I ordered a bunch of fittings from Supplyhouse after seeing how much better their pricing was compared to the box stores. I was please with the quality and great customer service when I had to get a replacement fitting. I would recommend Supplyhouse when looking for pipe fittings.

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

8 Questions | 20 Answers
Displaying questions 1-8
  • 1-1/4" x 6" Black Nipple

    Q:

    does the nipple give off a black residue when touched?
    Asked on 3/2/2015 by jake from san antonio, tx

    1 answer

    • VERIFIED BUYER

      A:

      Yes.

      Answered on 3/2/2015 by Anonymous
  • 1-1/4" x 5" Black Nipple

    Q:

    does the nipple give off a black residue when touched?
    Asked on 3/2/2015 by jake from san antonio, tx

    1 answer

    • VERIFIED BUYER

      A:

      All black nipples had a residue on them when they are new, mostly oil from manufacture making product. It will also create discolored water when running water through it, that's why it is not used in water supply, except boiler app. Where water is treated.
      Hope that helps!
      Sent from my iPad

      Answered on 3/3/2015 by "Water man Stan" from Indiana
  • 1" x 12" Black Nipple

    Q:

    does the nipple give off a black residue when touched?
    Asked on 3/2/2015 by jake from san antonio, tx

    1 answer

    • VERIFIED BUYER

      A:

      It's been awhile, but I do remember something of the sort. I was not sure
      if this was common, but I did not find it impacted the integrity of the
      product.

      Answered on 3/2/2015 by Anonymous
  • 1/2" x 3" Black Nipple

    Q:

    Based on all the answers -- the length of the thread is either 3/4, 5/8 or 1/2. If anyone can provide the true thread length -- I'd be one happy camper... thanks
    Asked on 1/28/2015 by lakemcdougall from upstate ny

    1 answer

    • VERIFIED BUYER

      A:

      The reviews and Q&A are the same for all sizes of a single product. You
      might be looking at 1/2" x 3" black nipple, but a review or Q&A might apply
      to a 1/8" close nipple. The threaded length is standard in each case. For
      any 1/2" NPT, the standard visible external threaded length is about 3/4".
      A good reference is
      http://www.engineeringtoolbox.com/npt-national-pipe-taper-threads-d_750.html

      Answered on 1/28/2015 by Anonymous
  • 2" x 9" Black Nipple

    Q:

    Is the thread NPT or BSPT?
    Asked on 11/4/2014 by TheRooster

    1 answer

    • VERIFIED BUYER

      A:

      Npt
      Sent from my Galaxy S®III

      Answered on 11/4/2014 by rocktamusprime from Brooklyn, NY
  • 1/2" x 12" Black Nipple

    Q:

    Is this nipple continuously threaded? Approximately how much space is in the middle of the nipple (the part that is not threaded)? Thanks!
    Asked on 11/12/2013 by Rae

    9 answers

    • VERIFIED BUYER

      A:

      Overall length is 12" there is about 10" of none thread between the 2 ends

      Answered on 11/23/2013 by I.E.G from Pa
    • VERIFIED BUYER

      A:

      You should have about 3/4"thread on each end with approx. 10 1/2"of smooth or unthreaded pipe in between .
      That would be for a 1/2"x 12" nipp.
      Sent from my I phone
      Stan

      Answered on 11/17/2013 by Anonymous
    • VERIFIED BUYER

      A:

      Mine was threaded continuously the whole way through.

      Answered on 11/16/2013 by Anonymous
    • VERIFIED BUYER

      A:

      It is not. The picture is generic. You've selected a 1/2" x 12" nipple,
      which is 12 inches long. The threading is pipe thread (NPT) which has a
      taper to it so it is not possible for the threading to be continuous. Only
      the end 1 inch or so is threaded.

      Answered on 11/13/2013 by TJ from NJ, USA
    • VERIFIED BUYER

      A:

      It's continuous

      Answered on 11/12/2013 by Anonymous
    • VERIFIED BUYER

      A:

      This is a 12" long nipple. It is only threaded about 3/4" on each end. The remaining portion is unthreaded.

      Answered on 11/12/2013 by Anonymous
    • VERIFIED BUYER

      A:

      Hi,
      The nipple in question is not continually threaded and has an unthreaded area of roughly 1/2". A fully threaded nipple is called a "close" nipple. Keep in mind the threads are opposite directions on both ends (each end is a right handed thread). I hope this helps answer your question.
      John
      Sent from my iPhone

      Answered on 11/12/2013 by Anonymous
    • VERIFIED BUYER

      A:

      The picture is misleading - it looks like it is for a 1/2" close nipple,
      not for a 12". The threaded portion of a 1/2" nipple will be about 5/8"
      on each end. The rest will be unthreaded.

      Answered on 11/12/2013 by Anonymous
    • VERIFIED BUYER

      A:

      No - it is taper threaded like all pipe thread. The space in the middle
      varies on each piece.

      Answered on 11/12/2013 by Anonymous
  • 1/2" x 2" Black Nipple

    Q:

    What kind of PSI can this pipe withstand?
    Asked on 5/22/2013 by Johan from United States

    1 answer

    • CUSTOMER CARE

      A:

      These nipples are rated to 150 psi.

      Answered on 5/24/2013 by PexSupply Staff from NY
  • 1-1/2" x 5-1/2" Black Nipple

    Q:

    1.5inches is that OD or ID how are pipe named?
    Asked on 6/13/2012 by Hulk

    5 answers

    • VERIFIED BUYER

      A:

      When dealing with galvanized or iron pipe all measurements are ID. The 1-1/2" x 5-1/2" Black Nipple would have 1-1/2 ID and a 2" OD

      Answered on 6/13/2012 by Anonymous
    • VERIFIED BUYER

      A:

      The 1.5 inches is the inside diameter of the pipe.

      Answered on 6/14/2012 by Anonymous
    • VERIFIED BUYER

      A:

      IPS: internal pipe sizeNPT:nominal pipe thread
      pipe nipples are sized by inside diameter

      Answered on 6/14/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Pipe sides are approximately ID. The standard says that tubing sizes are OD
      and pipe sizes are ID. But the exact inside diameter of all pipe varies
      with the strength of the pipe, that is, the thickness of the wall (called
      the "schedule" of the pipe). So schedule 40 pipe, for example, the lighter
      wall pipe, will have a slightly larger ID than Schedule 80, the thicker wall
      of which occludes some of the ID.
      The exception to this rule is hard drawn copper water tube, sometimes
      incorrectly called copper pipe. Copper water tube sizes are again
      approximately ID. Soft copper tubing, which comes in rolls is available in
      either pipe diameters (ID) or tubing diameters (OD).
      Confused? No wonder.

      Answered on 6/13/2012 by Anonymous
    • VERIFIED BUYER

      A:

      It is the inside diameter or ID

      Answered on 6/15/2012 by Anonymous
Displaying questions 1-8

Do you have a question about this product?