Description
1/8" Black Nipple
Read more
Specs
Length (Inches):
3"
Size:
1/8"
Product Type:
Black Nipple
Pressure Rating:
150 psi
Thread Type:
Male
Connection Type:
Threaded
×
Fitting Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

54 Product Reviews

Product Q&A