1/8" x 3-1/2" Black Nipple Zoom

1/8" x 3-1/2" Black Nipple

SKU:BLN-0135

Brand: Boshart

Boshart
Qty Price
$0.85
/ each
$5.60 / box (10 units x $0.56)
In Stock! Ships in 24-48 Hours
(38 Available)

Specs

Length (Inches): 3-1/2"
Size: 1/8"
Pressure Rating: 150 psi
Thread Type: Male
Connection Type: Threaded

Description for Boshart BLN-0135

1/8" Black Nipple

1/8" x 3-1/2" Black Nipple

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons