1/8" x 5-1/2" Black Nipple Zoom

1/8" x 5-1/2" Black Nipple

SKU:BLN-0155

Brand: Boshart

Boshart
Qty Price
$1.84
/ each
$12.20 / box (10 units x $1.22)
In Stock! Ships in 24-48 Hours
(23 Available)

Specs

Length (Inches): 5-1/2"
Size: 1/8"
Pressure Rating: 150 psi
Thread Type: Male
Connection Type: Threaded

Description for Boshart BLN-0155

1/8" Black Nipple

1/8" x 5-1/2" Black Nipple

REVIEW SNAPSHOT®

by PowerReviews
Boshart1/2" x 9" Black Nipple
 
4.9

(based on 8 reviews)

Ratings Distribution

  • 5 Stars

     

    (7)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 8 customers

Sort by

Displaying reviews 1-8

Back to top

 
5.0

great item

By c

from utah

Verified Buyer

Comments about 1/2" x 9" Black Nipple:

great item

 
5.0

Suburb customer service

By Norm

from Newport News, VA

Verified Buyer

Comments about 1/2" x 12" Black Nipple:

I ordered a bunch of fittings from Supplyhouse after seeing how much better their pricing was compared to the box stores. I was please with the quality and great customer service when I had to get a replacement fitting. I would recommend Supplyhouse when looking for pipe fittings.

 
5.0

great cost effective item

By C4

from Utah

Verified Buyer

Comments about 3/4" x 2" Black Nipple:

The low cost price is what im most impressed about this item.

 
4.0

Buy bulk & save

By jhill

from Kansas

Verified Buyer

Comments about 2-1/2" x 3" Black Nipple:

Bought from PexSupply.com to save even when we included shipping. A great price when buying in bulk. Not USA made.

(1 of 1 customers found this review helpful)

 
5.0

Good Hardware and good prices

By g1844olson

from N. Carolina

Verified Buyer

Comments about 1-1/4" x 6" Black Nipple:

I used this product to connect some greenhouse hoops to the top of 4x4's to make an enclosure over my pool.
Just the size we needed and the fit was perfect. Best price I could find!

 
5.0

great pieces

By steamfitter steve

from danvers, ma

Verified Buyer

Comments about 2" x 5-1/2" Black Nipple:

What I like about a lot of these nipples are the fact that the threads are continuous (not chipped) and the ends are reamed to a nice taper. For a steam system, this helps keep things flowing along nicely with minimal turbulence. I have been very happy with the different nipple lengths I have ordered. One suggestion I would make, however, is that sometimes they come with red caps on the ends to protect the nipples, other times they arrive in a box with little to no packing, so the threads are getting flattened a bit.

 
5.0

I would buy this produce again

By Cliff S

from Towanda

Verified Buyer

Comments about 3" x 12" Black Nipple:

Just what I needed to plumb my new steam boiler in my home.

 
5.0

Good Quality Nipple

By Greenman

from USA

Verified Buyer

Comments about 1-1/2" x 12" Black Nipple:

A good quality nipple for a good price.

Displaying reviews 1-8

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

3 Questions | 15 Answers
Displaying questions 1-3
  • 1/2" x 12" Black Nipple

    Q:

    Is this nipple continuously threaded? Approximately how much space is in the middle of the nipple (the part that is not threaded)? Thanks!
    Asked on 11/12/2013 by Rae

    9 answers

    • VERIFIED BUYER

      A:

      Overall length is 12" there is about 10" of none thread between the 2 ends

      Answered on 11/23/2013 by I.E.G from Pa
    • VERIFIED BUYER

      A:

      You should have about 3/4"thread on each end with approx. 10 1/2"of smooth or unthreaded pipe in between .
      That would be for a 1/2"x 12" nipp.
      Sent from my I phone
      Stan

      Answered on 11/17/2013 by Anonymous
    • VERIFIED BUYER

      A:

      Mine was threaded continuously the whole way through.

      Answered on 11/16/2013 by Anonymous
    • VERIFIED BUYER

      A:

      It is not. The picture is generic. You've selected a 1/2" x 12" nipple,
      which is 12 inches long. The threading is pipe thread (NPT) which has a
      taper to it so it is not possible for the threading to be continuous. Only
      the end 1 inch or so is threaded.

      Answered on 11/13/2013 by TJ from NJ, USA
    • VERIFIED BUYER

      A:

      It's continuous

      Answered on 11/12/2013 by Anonymous
    • VERIFIED BUYER

      A:

      This is a 12" long nipple. It is only threaded about 3/4" on each end. The remaining portion is unthreaded.

      Answered on 11/12/2013 by Anonymous
    • VERIFIED BUYER

      A:

      Hi,
      The nipple in question is not continually threaded and has an unthreaded area of roughly 1/2". A fully threaded nipple is called a "close" nipple. Keep in mind the threads are opposite directions on both ends (each end is a right handed thread). I hope this helps answer your question.
      John
      Sent from my iPhone

      Answered on 11/12/2013 by Anonymous
    • VERIFIED BUYER

      A:

      The picture is misleading - it looks like it is for a 1/2" close nipple,
      not for a 12". The threaded portion of a 1/2" nipple will be about 5/8"
      on each end. The rest will be unthreaded.

      Answered on 11/12/2013 by Anonymous
    • VERIFIED BUYER

      A:

      No - it is taper threaded like all pipe thread. The space in the middle
      varies on each piece.

      Answered on 11/12/2013 by Anonymous
  • 1/2" x 2" Black Nipple

    Q:

    What kind of PSI can this pipe withstand?
    Asked on 5/22/2013 by Johan from United States

    1 answer

    • CUSTOMER CARE

      A:

      These nipples are rated to 150 psi.

      Answered on 5/24/2013 by PexSupply Staff from NY
  • 1-1/2" x 5-1/2" Black Nipple

    Q:

    1.5inches is that OD or ID how are pipe named?
    Asked on 6/13/2012 by Hulk

    5 answers

    • VERIFIED BUYER

      A:

      When dealing with galvanized or iron pipe all measurements are ID. The 1-1/2" x 5-1/2" Black Nipple would have 1-1/2 ID and a 2" OD

      Answered on 6/13/2012 by Anonymous
    • VERIFIED BUYER

      A:

      The 1.5 inches is the inside diameter of the pipe.

      Answered on 6/14/2012 by Anonymous
    • VERIFIED BUYER

      A:

      IPS: internal pipe sizeNPT:nominal pipe thread
      pipe nipples are sized by inside diameter

      Answered on 6/14/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Pipe sides are approximately ID. The standard says that tubing sizes are OD
      and pipe sizes are ID. But the exact inside diameter of all pipe varies
      with the strength of the pipe, that is, the thickness of the wall (called
      the "schedule" of the pipe). So schedule 40 pipe, for example, the lighter
      wall pipe, will have a slightly larger ID than Schedule 80, the thicker wall
      of which occludes some of the ID.
      The exception to this rule is hard drawn copper water tube, sometimes
      incorrectly called copper pipe. Copper water tube sizes are again
      approximately ID. Soft copper tubing, which comes in rolls is available in
      either pipe diameters (ID) or tubing diameters (OD).
      Confused? No wonder.

      Answered on 6/13/2012 by Anonymous
    • VERIFIED BUYER

      A:

      It is the inside diameter or ID

      Answered on 6/15/2012 by Anonymous
Displaying questions 1-3

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons