3/8" x 5 1/2" Black Nipple Zoom

3/8" x 5 1/2" Black Nipple

SKU:BLN-0355

Brand: Boshart

Boshart
Qty Price
$1.72
/ each
$11.50 / box (10 units x $1.15)
In Stock! Ships in 24-48 Hours
(56 Available)
0

Specs

Size: 3/8"
Length (Inches): 5-1/2"
Product Type: Black Nipple
Pressure Rating: 150 psi
Thread Type: Male
Connection Type: Threaded

Description for Boshart BLN-0355

3/8" Black Nipple

3/8" x 5 1/2" Black Nipple

REVIEW SNAPSHOT®

by PowerReviews
Boshart1/2" x 3" Black Nipple
 
4.7

(based on 33 reviews)

Ratings Distribution

  • 5 Stars

     

    (25)

  • 4 Stars

     

    (6)

  • 3 Stars

     

    (2)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

94%

of respondents would recommend this to a friend.

Most Liked Positive Review

 

Pipe for industrial shelf

My husband and I ordered this pipe for some industrial shelf built ins, in our livingroom. The price was great and the product superb! Will buy again!

My husband and I ordered this pipe for some industrial shelf built ins, in our livingroom. The price was great and the product superb! Will buy again!

VS

Most Liked Negative Review

 

Made in China

I ordered about 2 dozen of these Boshart black nipples for a domestic boiler installation. most were fine but 2 or 3 were machined incorrectly...the threads were not perpendicular to the center...Read complete review

I ordered about 2 dozen of these Boshart black nipples for a domestic boiler installation. most were fine but 2 or 3 were machined incorrectly...the threads were not perpendicular to the center line of the pipe, thus throwing off the piping run.
I would suggest ordering a few spares, just in case.

Reviewed by 33 customers

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

Nipples

By KGB

from Niantic CT

Verified Buyer

Comments about 1/2" x 3" Black Nipple:

Worked as expected. Shipping was a breeze and free.
Had an issue with another order and customer service was prompt and corrected my mistake without any fuss.

Cheers.

 
5.0

Good material

By Matt

from Nj

Verified Buyer

Comments about 1/2" x 6" Black Nipple:

Good materials, dropped the pipes numerous times and the tread was fine. I've had occasions where I would drop it and the thread would get chopped up

 
4.0

I would buy it over and over

By Nick

from Li ny

Verified Buyer

Comments about 1/2" x 8" Black Nipple:

Good overall product

 
5.0

Exactly what I needed

By Signarama Farmingdale

from Farmingdale

Verified Buyer

Comments about 1" x 8" Black Nipple:

Fast service, In stock, Easy website and fast delivery. Perfect.

(2 of 2 customers found this review helpful)

 
5.0

Pipe for industrial shelf

By Vettirock

from Pittsburgh, PA

Verified Buyer

Comments about 3/4" x 2" Black Nipple:

My husband and I ordered this pipe for some industrial shelf built ins, in our livingroom. The price was great and the product superb! Will buy again!

 
5.0

great product!

By RustedHammer

from Detroit, mi

Verified Buyer

Comments about 1" x 10" Black Nipple:

I make rustic style furniture and decor. I have been using products from supply house for the last 6 months for every job I have needed pipe for and it has been a great experience! great products and always consistent quality!

 
5.0

great product!

By RustedHammer

from Detroit, mi

Verified Buyer

Comments about 1" x 12" Black Nipple:

I make rustic style furniture and decor. I have been using products from supply house for the last 6 months for every job I have needed pipe for and it has been a great experience! great products and always consistent quality!

 
5.0

just as described

By chas

from central ny

Verified Buyer

Comments about 1-1/2" x 12" Black Nipple:

great value, fast shipping, and will purchase again

 
4.0

Good products, good service!

By Jess

from Rocklin, CA

Verified Buyer

Comments about 1/2" x 8" Black Nipple:

I ordered a bunch of nipples & connectors to make a shelving unit. Supply House is easy to order from and has great prices. I'll definitely order from them again!

 
5.0

Great price and quality

By Emily

from Atlanta

Verified Buyer

Comments about 1/2" x 12" Black Nipple:

We used these to build shelves. They cost 50% less than the local big box, were of great quality, and arrived on time.

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

7 Questions | 21 Answers
Displaying questions 1-7
  • 2" x 4" Black Nipple

    Q:

    Is this piece a 2" pipe that is 4 inches long. Forgive the ignorance, but some of this can be confusing. Is the first measurement always the diameter of the pipe itself and the 2nd measurement the length? Thanks for any information. :)
    Asked on 12/21/2015 by Amy1223 from United States

    3 answers

    • CUSTOMER CARE

      A:

      Correct in this instance the 2" would be the Inside Diameter of the pipe. the 4 in would be the length of the pipe

      Answered on 12/22/2015 by Supplyhouse Staff from NY
    • VERIFIED BUYER

      A:

      you are correct. The diameter is 2"; the length is 4"

      Answered on 12/22/2015 by Anonymous
    • VERIFIED BUYER

      A:

      YES! This pipe is 2" wide (big) and 4" long.  See right-side of product
      display (link below) and you will see longer versions of the same size
      (2") pipe.
      Hope this helps.

      Answered on 12/22/2015 by Anonymous
  • 1-1/4" x 5" Black Nipple

    Q:

    does the nipple give off a black residue when touched?
    Asked on 3/2/2015 by jake from san antonio, tx

    1 answer

    • VERIFIED BUYER

      A:

      All black nipples had a residue on them when they are new, mostly oil from manufacture making product. It will also create discolored water when running water through it, that's why it is not used in water supply, except boiler app. Where water is treated.
      Hope that helps!
      Sent from my iPad

      Answered on 3/3/2015 by "Water man Stan" from Indiana
  • 1/2" x 3" Black Nipple

    Q:

    Based on all the answers -- the length of the thread is either 3/4, 5/8 or 1/2. If anyone can provide the true thread length -- I'd be one happy camper... thanks
    Asked on 1/28/2015 by lakemcdougall from upstate ny

    1 answer

    • VERIFIED BUYER

      A:

      The reviews and Q&A are the same for all sizes of a single product. You
      might be looking at 1/2" x 3" black nipple, but a review or Q&A might apply
      to a 1/8" close nipple. The threaded length is standard in each case. For
      any 1/2" NPT, the standard visible external threaded length is about 3/4".
      A good reference is
      http://www.engineeringtoolbox.com/npt-national-pipe-taper-threads-d_750.html

      Answered on 1/28/2015 by Anonymous
  • 2" x 9" Black Nipple

    Q:

    Is the thread NPT or BSPT?
    Asked on 11/4/2014 by TheRooster

    1 answer

    • VERIFIED BUYER

      A:

      Npt
      Sent from my Galaxy S®III

      Answered on 11/4/2014 by rocktamusprime from Brooklyn, NY
  • 1/2" x 12" Black Nipple

    Q:

    Is this nipple continuously threaded? Approximately how much space is in the middle of the nipple (the part that is not threaded)? Thanks!
    Asked on 11/12/2013 by Rae

    9 answers

    • VERIFIED BUYER

      A:

      Overall length is 12" there is about 10" of none thread between the 2 ends

      Answered on 11/23/2013 by I.E.G from Pa
    • VERIFIED BUYER

      A:

      No - it is taper threaded like all pipe thread. The space in the middle
      varies on each piece.

      Answered on 11/12/2013 by Anonymous
    • VERIFIED BUYER

      A:

      The picture is misleading - it looks like it is for a 1/2" close nipple,
      not for a 12". The threaded portion of a 1/2" nipple will be about 5/8"
      on each end. The rest will be unthreaded.

      Answered on 11/12/2013 by Anonymous
    • VERIFIED BUYER

      A:

      Hi,
      The nipple in question is not continually threaded and has an unthreaded area of roughly 1/2". A fully threaded nipple is called a "close" nipple. Keep in mind the threads are opposite directions on both ends (each end is a right handed thread). I hope this helps answer your question.
      John
      Sent from my iPhone

      Answered on 11/12/2013 by Anonymous
    • VERIFIED BUYER

      A:

      This is a 12" long nipple. It is only threaded about 3/4" on each end. The remaining portion is unthreaded.

      Answered on 11/12/2013 by Anonymous
    • VERIFIED BUYER

      A:

      It's continuous

      Answered on 11/12/2013 by Anonymous
    • VERIFIED BUYER

      A:

      It is not. The picture is generic. You've selected a 1/2" x 12" nipple,
      which is 12 inches long. The threading is pipe thread (NPT) which has a
      taper to it so it is not possible for the threading to be continuous. Only
      the end 1 inch or so is threaded.

      Answered on 11/13/2013 by TJ from NJ, USA
    • VERIFIED BUYER

      A:

      Mine was threaded continuously the whole way through.

      Answered on 11/16/2013 by Anonymous
    • VERIFIED BUYER

      A:

      You should have about 3/4"thread on each end with approx. 10 1/2"of smooth or unthreaded pipe in between .
      That would be for a 1/2"x 12" nipp.
      Sent from my I phone
      Stan

      Answered on 11/17/2013 by Anonymous
  • 1/2" x 2" Black Nipple

    Q:

    What kind of PSI can this pipe withstand?
    Asked on 5/22/2013 by Johan from United States

    1 answer

    • CUSTOMER CARE

      A:

      These nipples are rated to 150 psi.

      Answered on 5/24/2013 by PexSupply Staff from NY
  • 1-1/2" x 5-1/2" Black Nipple

    Q:

    1.5inches is that OD or ID how are pipe named?
    Asked on 6/13/2012 by Hulk

    5 answers

    • VERIFIED BUYER

      A:

      When dealing with galvanized or iron pipe all measurements are ID. The 1-1/2" x 5-1/2" Black Nipple would have 1-1/2 ID and a 2" OD

      Answered on 6/13/2012 by Anonymous
    • VERIFIED BUYER

      A:

      The 1.5 inches is the inside diameter of the pipe.

      Answered on 6/14/2012 by Anonymous
    • VERIFIED BUYER

      A:

      IPS: internal pipe sizeNPT:nominal pipe thread
      pipe nipples are sized by inside diameter

      Answered on 6/14/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Pipe sides are approximately ID. The standard says that tubing sizes are OD
      and pipe sizes are ID. But the exact inside diameter of all pipe varies
      with the strength of the pipe, that is, the thickness of the wall (called
      the "schedule" of the pipe). So schedule 40 pipe, for example, the lighter
      wall pipe, will have a slightly larger ID than Schedule 80, the thicker wall
      of which occludes some of the ID.
      The exception to this rule is hard drawn copper water tube, sometimes
      incorrectly called copper pipe. Copper water tube sizes are again
      approximately ID. Soft copper tubing, which comes in rolls is available in
      either pipe diameters (ID) or tubing diameters (OD).
      Confused? No wonder.

      Answered on 6/13/2012 by Anonymous
    • VERIFIED BUYER

      A:

      It is the inside diameter or ID

      Answered on 6/15/2012 by Anonymous
Displaying questions 1-7

Do you have a question about this product?