1/2" x Close Black Nipple Zoom

1/2" x Close Black Nipple

SKU:BLN-05

Brand: Boshart

Boshart
BLN-05 has been discontinued.
Direct Replacement:
SKU: BLN050
Brand: Bluefin
0

Specs

Size: 1/2"
Length (Inches): Close
Product Type: Black Nipple
Pressure Rating: 150 psi
Thread Type: Male
Connection Type: Threaded

Description for Boshart BLN-05

1/2" Black Nipple

1/2" x Close Black Nipple

REVIEW SNAPSHOT®

by PowerReviews
Boshart3/4" x 12" Black Nipple
 
4.8

(based on 48 reviews)

Ratings Distribution

  • 5 Stars

     

    (38)

  • 4 Stars

     

    (8)

  • 3 Stars

     

    (2)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

96%

of respondents would recommend this to a friend.

Most Liked Positive Review

 

Pipe for industrial shelf

My husband and I ordered this pipe for some industrial shelf built ins, in our livingroom. The price was great and the product superb! Will buy again!

My husband and I ordered this pipe for some industrial shelf built ins, in our livingroom. The price was great and the product superb! Will buy again!

VS

Most Liked Negative Review

 

Made in China

I ordered about 2 dozen of these Boshart black nipples for a domestic boiler installation. most were fine but 2 or 3 were machined incorrectly...the threads were not perpendicular to the center...Read complete review

I ordered about 2 dozen of these Boshart black nipples for a domestic boiler installation. most were fine but 2 or 3 were machined incorrectly...the threads were not perpendicular to the center line of the pipe, thus throwing off the piping run.
I would suggest ordering a few spares, just in case.

Reviewed by 48 customers

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

better and cheaper than the big orange store

By jboy

from dallas

Verified Buyer

Comments about 3/4" x 12" Black Nipple:

this item was just as good as any, and did not have all the black coating that comes off on your hands. I used these to build industrial style tables and they fit the bill prefect........

 
5.0

Good products and great service

By Steampunk by Jeff

from Scottsbluff Nebraska

Verified Buyer

Comments about 1/4" x 8" Black Nipple:

I make industrial iron pipe lamps, bookcases, bathroom fixtures, etc. out of 1/4 & 1/2 inch black steel pipe. It had been difficult to fide 1/4" black steel pipes and fittings until found your web site. The products and prices are good and the service was great. You HAVE my business and Thanks. I will be ordering again soon.
Jeff Gaiser

 
4.0

Part of a shelving project

By DIYwife

from Augusta, GA

Verified Buyer

Comments about 3/4" x 10" Black Nipple:

I used these pipes to make brackets for wooden shelves. I loved that they were already black. However, a few of the pipes were not perfected straight so they kind of stick out of the wall at an angle. But great price!

 
5.0

Will be buying many more

By Mike

from Apple valley ca

Verified Buyer

Comments about 1/2" x 8" Black Nipple:

They came with thread caps so no damage worked well for me

 
5.0

I Will buy them again!

By Pineapple

from Culpeper, VA

Verified Buyer

Comments about 1-1/4" x Close Black Nipple:

I use them to make pipe chandeliers and wine holders...

 
4.0

Great Product!

By Pinkfloyd02

from Florence, Alabama

Verified Buyer

Comments about 3/4" x 12" Black Nipple:

I use these for black pipe furniture projects and they have worked great for me. They are straight and true and the threads have all been burr free and with no problems screwing them into other fittings. The only drawback is the coating used for shipping purposes, it is a blackish coating of some type of greasy substance. I use a de-greaser to remove it. Your hands will be black.

 
5.0

such a good price!

By sarah

from pensacola Florida

Verified Buyer

Comments about 1/2" x 12" Black Nipple:

I used these pipes and fittings when I made myself a bookshelf. I am not a plumber, had no idea about pipes and fittings before I got in to my project. I am so happy I found this website because I got everything I needed for a super low price compared to other retail stores and online. and I received it all within a week of ordering. super super happy :)

 
5.0

Great product and great price compared to big box stores

By Brian

from Fair lawn, nj

Verified Buyer

Comments about 3/4" x 12" Black Nipple:

Great product and great price compared to big box stores.

 
5.0

Good Product

By Cody

from Montana

Verified Buyer

Comments about 4" x Close Black Nipple:

Fast shipping, good products!

 
5.0

Garage Storage

By Dave

from Indianapolis, in

Verified Buyer

Comments about 3/4" x 12" Black Nipple:

I used the pipe to build shelves in the garage.

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

9 Questions | 30 Answers
Displaying questions 1-9
  • 1/2" x 12" Black Nipple

    Q:

    I know it says the color is black; but is it a plastic material or a galvanized metal material?
    Asked on 1/14/2016 by Danielle

    7 answers

    • CUSTOMER CARE

      A:

      This fitting is made of steel and painted black for use in black pipe applications.

      Answered on 5/17/2016 by SupplyHouse Staff from NY
    • VERIFIED BUYER

      A:

      Black steel.

      Answered on 1/15/2016 by Anonymous
    • VERIFIED BUYER

      A:

      Black pipe/nipple is not galvanized. Black pipe is used for hydronic heating systems and for gas supply. The pipe is made from steel. The "black" refers to the color of paint on the pipe.

      Answered on 1/15/2016 by Anonymous
    • VERIFIED BUYER

      A:

      Its not galvanized. The pipe between the threads is painted black.

      Answered on 1/15/2016 by Anonymous
    • VERIFIED BUYER

      A:

      It is STEEL pipe!  
      The BLACK appearance is the result of treatment applied (like guns) to
      protect against rust.

      Answered on 1/15/2016 by Anonymous
    • VERIFIED BUYER

      A:

      This is black iron pipe, Galvanize pipe would be bright colored

      Answered on 1/15/2016 by Anonymous
    • VERIFIED BUYER

      A:

      *Not plastic, iron. **Black iron pipe is cast from several grades of
      ductile or malleable iron.*

      Answered on 1/15/2016 by Anonymous
  • 2" x 4" Black Nipple

    Q:

    Is this piece a 2" pipe that is 4 inches long. Forgive the ignorance, but some of this can be confusing. Is the first measurement always the diameter of the pipe itself and the 2nd measurement the length? Thanks for any information. :)
    Asked on 12/21/2015 by Amy1223 from United States

    3 answers

    • CUSTOMER CARE

      A:

      Correct in this instance the 2" would be the Inside Diameter of the pipe. the 4 in would be the length of the pipe

      Answered on 12/22/2015 by Supplyhouse Staff from NY
    • VERIFIED BUYER

      A:

      you are correct. The diameter is 2"; the length is 4"

      Answered on 12/22/2015 by Anonymous
    • VERIFIED BUYER

      A:

      YES! This pipe is 2" wide (big) and 4" long.  See right-side of product
      display (link below) and you will see longer versions of the same size
      (2") pipe.
      Hope this helps.

      Answered on 12/22/2015 by Anonymous
  • 1/2" x 12" Black Nipple

    Q:

    What is the material of this product? It is not in the specification
    Asked on 11/12/2015 by Nhan from Las Vegas, NV

    2 answers

    • VERIFIED BUYER

      A:

      Sch 40 black steel pipe
      Powered by Cricket Wireless

      Answered on 11/12/2015 by rocktamusprime from Brooklyn, NY
    • VERIFIED BUYER

      A:

      Malleable *Iron*

      Answered on 11/12/2015 by Anonymous
  • 1-1/4" x 5" Black Nipple

    Q:

    does the nipple give off a black residue when touched?
    Asked on 3/2/2015 by jake from san antonio, tx

    1 answer

    • VERIFIED BUYER

      A:

      All black nipples had a residue on them when they are new, mostly oil from manufacture making product. It will also create discolored water when running water through it, that's why it is not used in water supply, except boiler app. Where water is treated.
      Hope that helps!
      Sent from my iPad

      Answered on 3/3/2015 by "Water man Stan" from Indiana
  • 1/2" x 3" Black Nipple

    Q:

    Based on all the answers -- the length of the thread is either 3/4, 5/8 or 1/2. If anyone can provide the true thread length -- I'd be one happy camper... thanks
    Asked on 1/28/2015 by lakemcdougall from upstate ny

    1 answer

    • VERIFIED BUYER

      A:

      The reviews and Q&A are the same for all sizes of a single product. You
      might be looking at 1/2" x 3" black nipple, but a review or Q&A might apply
      to a 1/8" close nipple. The threaded length is standard in each case. For
      any 1/2" NPT, the standard visible external threaded length is about 3/4".
      A good reference is
      http://www.engineeringtoolbox.com/npt-national-pipe-taper-threads-d_750.html

      Answered on 1/28/2015 by Anonymous
  • 2" x 9" Black Nipple

    Q:

    Is the thread NPT or BSPT?
    Asked on 11/4/2014 by TheRooster

    1 answer

    • VERIFIED BUYER

      A:

      Npt
      Sent from my Galaxy S®III

      Answered on 11/4/2014 by rocktamusprime from Brooklyn, NY
  • 1/2" x 12" Black Nipple

    Q:

    Is this nipple continuously threaded? Approximately how much space is in the middle of the nipple (the part that is not threaded)? Thanks!
    Asked on 11/12/2013 by Rae

    9 answers

    • VERIFIED BUYER

      A:

      Overall length is 12" there is about 10" of none thread between the 2 ends

      Answered on 11/23/2013 by I.E.G from Pa
    • VERIFIED BUYER

      A:

      No - it is taper threaded like all pipe thread. The space in the middle
      varies on each piece.

      Answered on 11/12/2013 by Anonymous
    • VERIFIED BUYER

      A:

      The picture is misleading - it looks like it is for a 1/2" close nipple,
      not for a 12". The threaded portion of a 1/2" nipple will be about 5/8"
      on each end. The rest will be unthreaded.

      Answered on 11/12/2013 by Anonymous
    • VERIFIED BUYER

      A:

      Hi,
      The nipple in question is not continually threaded and has an unthreaded area of roughly 1/2". A fully threaded nipple is called a "close" nipple. Keep in mind the threads are opposite directions on both ends (each end is a right handed thread). I hope this helps answer your question.
      John
      Sent from my iPhone

      Answered on 11/12/2013 by Anonymous
    • VERIFIED BUYER

      A:

      This is a 12" long nipple. It is only threaded about 3/4" on each end. The remaining portion is unthreaded.

      Answered on 11/12/2013 by Anonymous
    • VERIFIED BUYER

      A:

      It's continuous

      Answered on 11/12/2013 by Anonymous
    • VERIFIED BUYER

      A:

      It is not. The picture is generic. You've selected a 1/2" x 12" nipple,
      which is 12 inches long. The threading is pipe thread (NPT) which has a
      taper to it so it is not possible for the threading to be continuous. Only
      the end 1 inch or so is threaded.

      Answered on 11/13/2013 by TJ from NJ, USA
    • VERIFIED BUYER

      A:

      Mine was threaded continuously the whole way through.

      Answered on 11/16/2013 by Anonymous
    • VERIFIED BUYER

      A:

      You should have about 3/4"thread on each end with approx. 10 1/2"of smooth or unthreaded pipe in between .
      That would be for a 1/2"x 12" nipp.
      Sent from my I phone
      Stan

      Answered on 11/17/2013 by Anonymous
  • 1/2" x 2" Black Nipple

    Q:

    What kind of PSI can this pipe withstand?
    Asked on 5/22/2013 by Johan from United States

    1 answer

    • CUSTOMER CARE

      A:

      These nipples are rated to 150 psi.

      Answered on 5/24/2013 by PexSupply Staff from NY
  • 1-1/2" x 5-1/2" Black Nipple

    Q:

    1.5inches is that OD or ID how are pipe named?
    Asked on 6/13/2012 by Hulk

    5 answers

    • VERIFIED BUYER

      A:

      When dealing with galvanized or iron pipe all measurements are ID. The 1-1/2" x 5-1/2" Black Nipple would have 1-1/2 ID and a 2" OD

      Answered on 6/13/2012 by Anonymous
    • VERIFIED BUYER

      A:

      The 1.5 inches is the inside diameter of the pipe.

      Answered on 6/14/2012 by Anonymous
    • VERIFIED BUYER

      A:

      IPS: internal pipe sizeNPT:nominal pipe thread
      pipe nipples are sized by inside diameter

      Answered on 6/14/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Pipe sides are approximately ID. The standard says that tubing sizes are OD
      and pipe sizes are ID. But the exact inside diameter of all pipe varies
      with the strength of the pipe, that is, the thickness of the wall (called
      the "schedule" of the pipe). So schedule 40 pipe, for example, the lighter
      wall pipe, will have a slightly larger ID than Schedule 80, the thicker wall
      of which occludes some of the ID.
      The exception to this rule is hard drawn copper water tube, sometimes
      incorrectly called copper pipe. Copper water tube sizes are again
      approximately ID. Soft copper tubing, which comes in rolls is available in
      either pipe diameters (ID) or tubing diameters (OD).
      Confused? No wonder.

      Answered on 6/13/2012 by Anonymous
    • VERIFIED BUYER

      A:

      It is the inside diameter or ID

      Answered on 6/15/2012 by Anonymous
Displaying questions 1-9

Do you have a question about this product?