4" x 12" Black Nipple Zoom

4" x 12" Black Nipple

SKU:BLN-40120

Brand: Boshart

Boshart
Qty Price
$23.05
/ each
$76.75 / box (5 units x $15.35)
In Stock! Ships in 24-48 Hours
(3 Available)

Specs

Size: 4"
Length (Inches): 12"
Pressure Rating: 150 psi
Thread Type: Male
Connection Type: Threaded

Description for Boshart BLN-40120

4" Black Nipple

4" x 12" Black Nipple

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons