1/4" x 30" Black Nipple Zoom

1/4" x 30" Black Nipple

SKU:BLRCP-02300

Brand: Boshart

Boshart
Qty Price
$11.05
/ each
$36.90 / box (5 units x $7.38)
Non-Stock ItemAllow 3-5 Days to Ship Out
0

Specs

Size: 1/4"
Length (Inches): 30"
Pressure Rating: 150 psi
Thread Type: Male
Connection Type: Threaded

Description for Boshart BLRCP-02300

1/4" Black Pipe

1/4" x 30" Black Nipple

REVIEW SNAPSHOT®

by PowerReviews
Boshart1" x 24" Black Nipple
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

Excellent

By Kev

from STL

Verified Buyer

Comments about 1" x 24" Black Nipple:

I used this product with T's and flanges to build table legs. Worked perfectly. Delivery was on time and to my front door.

 
5.0

I would buy this product again

By john

from newark NJ

Verified Buyer

Comments about 1/2" x 48" Black Nipple:

ready to use out of the box

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 2 Answers
Displaying question 1
  • 1" x 24" Black Nipple

    Q:

    just want to verify because the picture is confusing - this product is 24 inches long and is 1-inch black tube, correct?
    Asked on 9/16/2014 by andrew from new york

    2 answers

    • VERIFIED BUYER

      A:

      Correct. The picture is generic and the same for most of the pipes.

      Answered on 9/16/2014 by TJ from NJ, USA
    • VERIFIED BUYER

      A:

      Yes, it is 24" long.

      Answered on 9/16/2014 by Anonymous
Displaying question 1

Do you have a question about this product?