3/8" x 18" Black Nipple Zoom

3/8" x 18" Black Nipple

SKU:BLRCP-03180

Brand: Boshart

Boshart
BLRCP-03180 has been discontinued.
Direct Replacement:
SKU: PCBL3818
Brand: Everflow
0

Specs

Size: 3/8"
Length (Inches): 18"

Description for Boshart BLRCP-03180

3/8" Black Pipe

3/8" x 18" Black Nipple

REVIEW SNAPSHOT®

by PowerReviews
Boshart1" x 24" Black Nipple
 
4.8

(based on 24 reviews)

Ratings Distribution

  • 5 Stars

     

    (18)

  • 4 Stars

     

    (6)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

96%

of respondents would recommend this to a friend.

Reviewed by 24 customers

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

Incredible service

By DS

from Missouri

Verified Buyer

Comments about 3/4" x 18" Black Nipple:

Awesome website. Fast shipping. Low Prices. Enough said.

 
5.0

Awesome!

By Chip G

from Waco,Tx

Verified Buyer

Comments about 3/4" x 24" Black Nipple:

I used this material to build display shelves at my business. Turned out great! Thank you!!

 
5.0

Fantastic Product

By Chip

from Waco,Tx

Verified Buyer

Comments about 3/4" x 36" Black Nipple:

No issues with assembly of the product. Worked great, exactly what I needed to help remodel my store. I would definitely purchase this product again!

 
5.0

Great product! Outstanding service

By Mike

from Groton Ct

Verified Buyer

Comments about 3/8" x 72" Black Nipple:

I repurpose old industrial components into lamps/decor, etc

 
5.0

Perfect.

By JJKekoa

from Las Vegas

Verified Buyer

Comments about 1/2" x 18" Black Nipple:

I bought two boxes of 10 for some furniture projects and as far as I can tell they are all good quality and threaded perpendicular. I've seen some reviews that say they've come across some that weren't quite perpendicular. This product has so far worked great for my puposes.

 
5.0

Great price good quality

By Mike

from Apple valley ca

Verified Buyer

Comments about 1/2" x 24" Black Nipple:

These parts all came undamaged and fit well

(1 of 1 customers found this review helpful)

 
5.0

I will be ordering again!

By Sasha the crafter

from Mpls, MN

Verified Buyer

Comments about 3/4" x 18" Black Nipple:

I was scared to order at first, because I needed such a large quantity- But Im glad I did. The pipes and nipples \had to be washed and cleaned since they were a little greasy, but they worked perfect for my shelf I made! And 1/3 of the price of the local hardware store!!

 
5.0

More than happy

By Susan W.

from Pittsburgh, PA

Verified Buyer

Comments about 1/2" x 18" Black Nipple:

The products are great but what's even greater is the fact that the process of ordering was so simple and the shipping was the fastest I had ever experienced.

 
5.0

Love this place!

By SamB

from Central PA

Verified Buyer

Comments about 3/4" x 30" Black Nipple:

Exactly what I needed for my project, shipped superfast! Thanks!

(2 of 2 customers found this review helpful)

 
5.0

23-8/8" black nipple

By Chip- the ninja

from Illinois - planet Earth

Verified Buyer

Comments about 1/2" x 24" Black Nipple:

This 24" nipple is twice as long as a 12" nipple and exactly 3x long than the 8" nipple. It is 1/2" black with threads on both ends...WOW!!! Righty tighty, lefty loosy just as I needed. What's great about it is its BLACK!!!!!!!! The only negative about this 24" black nipple is it is NOT 23" so if you need a 23" nipple you will have to cut off an inch and re -thread .

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

2 Questions | 3 Answers
Displaying questions 1-2
  • 1/2" x 48" Black Nipple

    Q:

    I noticed that the description says 1/2" x 48" "nipple"... is this the same thing as a 4' pipe?
    Asked on 6/9/2015 by BMET from Texas

    1 answer

    • CUSTOMER CARE

      A:

      nope its 1/2" pipe, 48" in length.

      Answered on 6/10/2015 by Supplyhouse Staff from New York
  • 1" x 24" Black Nipple

    Q:

    just want to verify because the picture is confusing - this product is 24 inches long and is 1-inch black tube, correct?
    Asked on 9/16/2014 by andrew from new york

    2 answers

    • VERIFIED BUYER

      A:

      Yes, it is 24" long.

      Answered on 9/16/2014 by Anonymous
    • VERIFIED BUYER

      A:

      Correct. The picture is generic and the same for most of the pipes.

      Answered on 9/16/2014 by TJ from NJ, USA
Displaying questions 1-2

Do you have a question about this product?