3/8" x 72" Black Nipple Zoom

3/8" x 72" Black Nipple

SKU:BLRCP-03720

Brand: Boshart

Boshart
Qty Price
$24.65
/ each
$92.15 / box (5 units x $18.43)
In Stock! Ships in 24-48 Hours
(4 Available)
0

Specs

Size: 3/8"
Length (Inches): 72"
Pressure Rating: 150 psi
Thread Type: Male
Connection Type: Threaded

Description for Boshart BLRCP-03720

3/8" Black Pipe

3/8" x 72" Black Nipple

REVIEW SNAPSHOT®

by PowerReviews
Boshart1/2" x 24" Black Nipple
 
4.8

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 4 customers

Sort by

Displaying reviews 1-4

Back to top

 
5.0

Best Prices and Products I have found

By mhannan1771

from Maine

Verified Buyer

Comments about 1/2" x 24" Black Nipple:

I am using all of my purchases to make industrial shelving. While I am not using these for actual plumbing requirements, these products are the same or better quality to what I found at my local home improvement centers but about 50% less for some. The shipping was quick. I will certainly be buying from this company again.

 
4.0

great quality pipes

By vsawmike

from Texas

Verified Buyer

Comments about 3/4" x 30" Black Nipple:

I use these pipes for store fixtures for clothing stores. They are nice, smooth and consistent quality with no sharp edges or burrs.

 
5.0

Excellent

By Kev

from STL

Verified Buyer

Comments about 1" x 24" Black Nipple:

I used this product with T's and flanges to build table legs. Worked perfectly. Delivery was on time and to my front door.

 
5.0

I would buy this product again

By john

from newark NJ

Verified Buyer

Comments about 1/2" x 48" Black Nipple:

ready to use out of the box

Displaying reviews 1-4

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 2 Answers
Displaying question 1
  • 1" x 24" Black Nipple

    Q:

    just want to verify because the picture is confusing - this product is 24 inches long and is 1-inch black tube, correct?
    Asked on 9/16/2014 by andrew from new york

    2 answers

    • VERIFIED BUYER

      A:

      Correct. The picture is generic and the same for most of the pipes.

      Answered on 9/16/2014 by TJ from NJ, USA
    • VERIFIED BUYER

      A:

      Yes, it is 24" long.

      Answered on 9/16/2014 by Anonymous
Displaying question 1

Do you have a question about this product?