1-1/4" x 18" Black Nipple Zoom

1-1/4" x 18" Black Nipple

SKU:BLRCP-12180

Brand: Boshart

Boshart
Qty Price
$9.82
/ each
$32.65 / box (5 units x $6.53)
In Stock! Ships in 24-48 Hours
(18 Available)
0

Specs

Size: 1-1/4"
Length (Inches): 18"
Pressure Rating: 150 psi
Thread Type: Male
Connection Type: Threaded

Description for Boshart BLRCP-12180

1-1/4" Black Nipple

1-1/4" x 18" Black Nipple

REVIEW SNAPSHOT®

by PowerReviews
Boshart1" x 24" Black Nipple
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

I would buy this product again

By john

from newark NJ

Verified Buyer

Comments about 1/2" x 48" Black Nipple:

ready to use out of the box

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers