2" x 30" Black Nipple Zoom

2" x 30" Black Nipple

SKU:BLRCP-20300

Brand: Boshart

Boshart
Qty Price
$23.75
/ each
$79.00 / box (5 units x $15.80)
Non-Stock ItemAllow 3-5 Days to Ship Out

Specs

Size: 2"
Length (Inches): 30"
Pressure Rating: 150 psi
Thread Type: Male
Connection Type: Threaded

Description for Boshart BLRCP-20300

2" Black Nipple

2" x 30" Black Nipple

REVIEW SNAPSHOT®

by PowerReviews
Boshart3/8" x 24" Black Nipple
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

I would buy this product again

By john

from newark NJ

Verified Buyer

Comments about 1/2" x 48" Black Nipple:

ready to use out of the box

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons