1/4" x 3" Galv Nipple Zoom

1/4" x 3" Galv Nipple

SKU:GN-0230

Brand: Boshart

Boshart
GN-0230 has been discontinued.
Direct Replacement:
SKU: NPGL1430
Brand: Everflow
0

Specs

Length (Inches): 3"
Size: 1/4"
Product Type: Galvanized Nipple
Material: Galvanized
Application: Plumbing
Thread Type: Male
Connection Type: Threaded

Description for Boshart GN-0230

1/4" Galvanized Nipple

1/4" x 3" Galv Nipple

REVIEW SNAPSHOT®

by PowerReviews
Boshart1/2" x 4-1/2" Galv Nipple
 
4.8

(based on 8 reviews)

Ratings Distribution

  • 5 Stars

     

    (6)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 8 customers

Displaying reviews 1-8

Back to top

 
5.0

Well made, no leaks

By garys_2k

from SE Michigan

Verified Buyer

Comments about 1" x Close Galv Nipple:

A few turns of teflon tape on the threads and zero leaks. The threads were clean, no burrs and the nipples turned easily into the other parts. Seem to be high quality.

 
5.0

Excellent

By T

from 8559

Verified Buyer

Comments about 1/4" x 1-1/2" Galv Nipple:

Quick and easy

 
4.0

Almost Perfect

By Boilermaker

from Indy

Verified Buyer

Comments about 1/2" x Close Galv Nipple:

Great Price with clean and consistent threading. Only drawback is the inside opening edges have burs. Also wished they shipped 100ct or larger bulk packaging.

 
4.0

Fantastic

By Boilermaker

from Indiana

Verified Buyer

Comments about 1/2" x Close Galv Nipple:

Consistent quality at a fair price.

 
5.0

perfect fit

By Kim

from Atlanta, GA

Verified Buyer

Comments about 1/2" x 5-1/2" Galv Nipple:

It was just the right one.

 
5.0

Just Right

By DCinDC

from Washington, DC

Verified Buyer

Comments about 1-1/2" x 2" Galv Nipple:

With Pex Supply nipples, you can be sure of a proper measurement. I needed exactly 2" length nipple to fit properly between a wall drain pipe and the trap under my bath sink -- 1-1/2" diameter -- and this was exactly 2." I've ordered multiple nipples from Pex over the years, and they have always been spot-on the advertised length. In plumbing, an extra 1/8" in length can render a part completely useless.

 
5.0

When Shorter Is Better

By DCinDC

from Washington, DC, area

Verified Buyer

Comments about 1-1/2" x Close Galv Nipple:

I bought a couple of these recently to replace a very short bathroom sink nipple. A plumber tried to tell me there was no such thing as a nipple this short, but I had bought one almost as short from Pex Supply before, and sure enough they had these. This One is so short there is no flat center area meant to be gripped by a pipe wrench, but it doesn't matter -- you won't need the full amount of threads on either end fora tight fit, so you just go ahead and use your wrench to tighten right in the middle of this. I do suggest you buy two or three of these if you've got a tight fit on each end, as it matters where the thread-cuts start, and you may need a certain orientation in order to snug both sides, end in the right pipe-to-drain angle.

 
5.0

Great Purchase

By dnanner

from Snyder, TX

Verified Buyer

Comments about 1" x 2" Galv Nipple:

I use this product on my side roll irrigation to clean out sprinklers. The product is great quality [...]. The product was exactly as described on your website.

Displaying reviews 1-8

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

2 Questions | 4 Answers
Displaying questions 1-2
  • 1/2" x 1-1/2 Galv Nipple

    Q:

    Is it okay to use this type of fitting in conjunction with a boiler drain valve? would Black pipe work or would corrosion be a concern? The drain valve is too short to fit the current connection point. thank you for your help in advance.
    Asked on 2/19/2014 by Rick

    3 answers

    • VERIFIED BUYER

      A:

      That would be fine for what you are doing.
      Black pipe is fine in boiler applications, as they oxygen is boiled out . Be sure to bleed air off the top of radiators after opening system. Then again in a month or so.

      Answered on 2/19/2014 by Anonymous
    • VERIFIED BUYER

      A:

      Of course. Just don't use black pipe, it will corrode.

      Answered on 2/19/2014 by Anonymous
    • VERIFIED BUYER

      A:

      Black pipe should not be used for a boiler drain; black pipe is designed
      for gas. Galvanized pipe should work, but a stainless steel nipple of the
      same size would be better and would not be very expensive in that size.

      Answered on 2/19/2014 by Anonymous
  • 3/4" x 1-1/2" Galv Nipple

    Q:

    Does the length measurement (1.5 inches in this case) refer to the overall length or just the body of the nipple (the unthreaded section).

    Thanks
    Asked on 3/15/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      The 1 1/2 on the GN-0715 refers to the length of the entire nipple (threaded and un-threaded section).

      Answered on 3/16/2011 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product?