Description
1-1/4" Galvanized Nipple
Read more
Specs
Length (Inches):
5-1/2"
Size:
1-1/4"
Product Type:
Galvanized Nipple
Material:
Galvanized
Application:
Plumbing
Thread Type:
Male
Connection Type:
Threaded
×
Questions?
Speak with a real person who will go out of their way to help!
Call us 1-888-757-4774 Open Now:
Monday – Wednesday
8am–7:45pm EST
Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

9 Product Reviews

Product Q&A