1" Left & Right Handed Black Nipple Zoom

1" Left & Right Handed Black Nipple

SKU:LRBN-1040

Brand: Boshart

Boshart
Qty Price
$6.85
/ each
$28.25 / box (5 units x $5.65)
In Stock! Ships in 24-48 Hours
(42 Available)

Specs

Size: 1"
Pressure Rating: 150 psi

Description for Boshart LRBN-1040

1" Left & Right Handed Black Nipple

1" Left & Right Handed Black Nipple

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • 1-1/4" Left & Right Handed Black Nipple

    Q:

    What is the exact length of this nipple? Thanks
    Asked on 2/7/2012 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      The LRBN-1240 nipple measures 4" long.

      Answered on 2/9/2012 by PexSupply Staff from NY
  • 3/4" Left & Right Handed Black Nipple

    Q:

    Please tell us exactly long this nipple is?
    It makes a difference especially when using a product like this to minimize pipe sprawl.
    Asked on 9/17/2010 by Gas Piper from New York City

    1 answer

    • CUSTOMER CARE

      A:

      The nipple is 4-1/16" long.

      Answered on 9/24/2010 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons