1" x 4" Left & Right Handed Black Nipple Zoom

1" x 4" Left & Right Handed Black Nipple

SKU:LRBN-1040

Brand: Boshart

Boshart
Qty Price
$8.55
/ each
$28.25 / box (5 units x $5.65)
In Stock! Ships in 24-48 Hours
(23 Available)
0

Specs

Size: 1"
Length (Inches): 4"
Product Type: Black Nipple
Pressure Rating: 150 psi
Thread Type: Male
Connection Type: Threaded

Description for Boshart LRBN-1040

1" x 4" Left & Right Handed Black Nipple

1" x 4" Left & Right Handed Black Nipple

REVIEW SNAPSHOT®

by PowerReviews
Boshart1-1/4" x 4" Left & Right Handed Black Nipple
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Displaying reviews 1-2

Back to top

 
5.0

Just what I expected

By Bigtone1103

from Bronx NY

Verified Buyer

Comments about 3/4" x 4" Left & Right Handed Black Nipple:

Just what I expected

(1 of 1 customers found this review helpful)

 
5.0

Hard to find part, arrived in 1 day

By Bob

from Philly

Verified Buyer

Comments about 1-1/4" x 4" Left & Right Handed Black Nipple:

Needed this for a reverse thread steam radiator. Couldn't find at any local shops. I selected standard shipping and it arrived in 24 hours.

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • 1-1/4" x 4" Left & Right Handed Black Nipple

    Q:

    What is the exact length of this nipple? Thanks
    Asked on 2/7/2012 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      The LRBN-1240 nipple measures 4" long.

      Answered on 2/9/2012 by PexSupply Staff from NY
  • 3/4" x 4" Left & Right Handed Black Nipple

    Q:

    Please tell us exactly long this nipple is?
    It makes a difference especially when using a product like this to minimize pipe sprawl.
    Asked on 9/17/2010 by Gas Piper from New York City

    1 answer

    • CUSTOMER CARE

      A:

      The nipple is 4-1/16" long.

      Answered on 9/24/2010 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product?