Solid Brass Tank Tee Package (TFP-2TK132) Zoom

Solid Brass Tank Tee Package (TFP-2TK132)

SKU:TFP-2TK132

Brand: Boshart

Boshart
TFP-2TK132 has been discontinued.
Direct Replacement:
SKU: TFP-2TK132NL
Brand: Boshart

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Application: Accessory
Package Type: Tank Tee Package
Tank Connection: 1-1/4" MPT
Material: Brass

Description for Boshart TFP-2TK132

This Solid Brass Tank Tee Package consist of:

  • (1) 2-07TK-13-2: 1-1/4" x 13" Centre to End Solid Brass Tank Tee
    • Tank Connection: 1-1/4" MPT
    • In-Line Connection: 1-1/4" MPT x 1" FPT
    • Centre End Length: 13"
    • Drain/Relief Ports: (2) 3/4"
    • Accessory Ports: (2) 1/4"
  • (1) 082BD-07: Sediment Faucet, 3/4"
  • (1) PG-100: Pressure Gauge - 2" Dial
    • PSI Range: 0-100
    • Connection: Brass
    • Operating Temperature: 32°F-104°F
  • (1) FSG2J21C20: Pressure Switch
    • Standard Duty Switch
    • Pressure Setting (Close-Open): 30-50
    • Connection: 1/4" FPT
  • (1) BRN-0230: 1/4" x 3" Red Brass Nipple
  • (1) RVNB07-075: Relief Valve
    • Size (In): 3/4" MPT
    • Size (Out): 1/2" FPT
    • Factory Pressure Setting: 75 PSI
    • Brass Body
    • Max. Operating Temperature: 140°F
NOTE: Image depicted may not be reflective of actual package

Solid Brass Tank Tee Package (TFP-2TK132)

REVIEW SNAPSHOT®

by PowerReviews
BoshartSolid Brass Tank Tee Package (TFP-2TK132NL) Lead Free
 
4.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
4.0

Easy to assemble

By MOLAN LABE

from Upstate, NY

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Solid Brass Tank Tee Package (TFP-2TK132NL) Lead Free:

        Good product, except it should give the option for a SS pressure gauge as this one will need replacing due to constant condensation of cold ground water. Otherwise good product!

        • Fit:
        • Feels true to size
        • Length:
        • Feels true to length
        • Was this a gift?:
        • No
         
        4.0

        Good quality tee

        By Fix-It All

        from Richmond, VA

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Solid Brass Tank Tee Package (TFP-2TK132NL) Lead Free:

              There were some minor casting and threading remnants that needed filing/sanding. Tee and relief are made in Indonesia... valve in China. Overall quality is good and I would recommend especially at the PexSupply price.

              • Sizing:
              • Feels true to size
              • Was this a gift?:
              • No

              Displaying reviews 1-2

              Back to top

              Q&A: Ask the Questions, share answers

              Do you have questions about this product?

              Get answers from real customers and in-house experts with AnswerBox.

              1 Question | 1 Answer
              Displaying question 1
              • Solid Brass Tank Tee Package (TFP-2TK132)

                Q:

                How do I plum this in? Can I use a 1-1/4" 3001A CxF Dielectric Union?
                Asked on 6/1/2012 by G

                1 answer

                • VERIFIED BUYER

                  A:

                  The long end should thread directly into the bottom of your pressure tank.
                  The short ports are used for an inlet from your well pump and outlet to your
                  service manifold, but you probably knew that. I would not put a union of
                  any sort directly on the tank tee. Not because it¹s dangerous or anything,
                  but there just isn¹t enough room for it there. You will be cramped up
                  against the pressure tank and it will make future maintenance a real pain.
                  Have fun!
                  Steve

                  Answered on 6/1/2012 by Anonymous
              Displaying question 1

              Do you have a question about this product?