Description
This Solid Brass Tank Tee Package consist of:
  • (1) 2-07TK-25-2: 1" x 10" Centre to End Solid Brass Tank Tee
    • Tank Connection: 1" MPT
    • In-Line Connection: 1" MPT x 3/4" FPT
    • Centre End Length: 10"
    • Drain/Relief Ports: (2) 1/2"
    • Accessory Ports: (2) 1/4"
  • (1) 082BD-05: Sediment Faucet, 1/2"
  • (1) PG-100: Pressure Gauge - 2" Dial
    • PSI Range: 0-100
    • Connection: Brass
    • Operating Temperature: 32°F-104°F
  • (1) FSG2J21C20: Pressure Switch
    • Standard Duty Switch
    • Pressure Setting (Close-Open): 30-50
    • Connection: 1/4" FPT
  • (1) BRN-0230: 1/4" x 3" Red Brass Nipple
  • (1) RVNB05-075: 1/2" Brass Relief Valve
    • Size (In): 1/2" MPT
    • Size (Out): 1/2" FPT
    • Factory Pressure Setting: 75 PSI
    • Brass Body
    • Max. Operating Temperature: 140°F
NOTE: Image depicted may not be reflective of actual package
Read more
Manuals (1)
Specs
Application:
Accessory
Package Type:
Tank Tee Package
Tank Connection:
1" MPT
Material:
Brass
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

13 Product Reviews

Product Q&A