1/4" NPT, 2.5" Face, Temperature & Pressure Gauge (Tridicator), 3-3/8" Well

1/4" NPT, 2.5" Face, Temperature & Pressure Gauge (Tridicator), 3-3/8" Well

SKU:TR25X1-CB1-60/250

Brand: Boshart

Boshart
Qty Price
$18.75
/ each
$63.25 / box (5 units x $12.65)
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Resources

Specs

Dial Size: 2-1/2"
Connection Type: 1/4" NPT
Max Temp (F): 250°F
Min Temp (F): 30°F
Max Pressure (PSI): 75
PSI Range: 0-75
Length: 3-3/8"
Application: Pressure
Heating
Accuracy: +/- 2%

Description for Boshart TR25X1-CB1-60/250

Specifications

  • Temperature Range - 30°-250°F (5 degree increments)
  • Pressure Range - 0-75 psi (2 psi increments)
  • 3-3/8" Long Well, 1/4" NPT Thread

1/4" NPT, 2.5" Face, Temperature & Pressure Gauge (Tridicator), 3-3/8" Well

REVIEW SNAPSHOT®

by PowerReviews
 
4.1

(based on 8 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (4)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (1)

  • 1 Stars

     

    (0)

88%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Was this a gift?:
          • No (3)

        Reviewed by 8 customers

        Sort by

        Displaying reviews 1-8

        Back to top

         
        4.0

        Price is right and east to order

        By Bob

        from Boothbay Harbor ME

        Verified Buyer

        Pros

          Cons

            Best Uses

              Fast delivery, easy to install and performs just as expected.

              • Was this a gift?:
              • No
               
              4.0

              I would buy this product again

              By Jeff

              from Hollidaysburg, Pa

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    It is what was discribed and works well.

                    • Was this a gift?:
                    • No
                     
                    5.0

                    Larger face Easy to Read

                    By Breckandy

                    from Breckenridge, CO

                    Verified Buyer

                    Used on smaller commercial boilers.
                    Reasonably priced

                    (3 of 3 customers found this review helpful)

                     
                    2.0

                    Poor factory quality control

                    By Mr. HVAC

                    from New York

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          I bought a total of 7 of these items. One of them leaked (water came into the area behind the glass). Four others are badly calibrated (or not calibrated at all), i.e. the pressure gage is already showing pressure between 4 to 11 PSI, before the pressure gauge is even installed.

                          • Was this a gift?:
                          • No
                           
                          5.0

                          Temp/ Pressure gauge

                          By Jeff

                          from Gresham OR

                          Verified Buyer

                          The gauge is very helpful for monitoring my heating system. Having the pressure and Temperature combined into one gauge means I only needed half the fittings that I would have needed if I had two gauges.

                          (1 of 1 customers found this review helpful)

                           
                          5.0

                          pressure and temp gauge

                          By Pete

                          from Telford PA

                          Verified Buyer

                          I used it on a solar loop to be able to read pressure and temp. can also use it on boilers

                          (0 of 1 customers found this review helpful)

                           
                          4.0

                          Its a decent piece

                          By ali gator

                          from california

                          Verified Buyer

                          For a few dollars more you get the pressure as well as temp gage. Saves money with only one connection to make. Certainly these are not high dollar gages but they work and look good.

                          Wish they had made one with a bottom connection instead of back. Other than that it works and seems decently calibrated.

                           
                          4.0

                          Great product

                          By Mike

                          from Rochelle, IL

                          Verified Buyer

                          Easy to install. Easy to read gauge for a good price.

                          Displaying reviews 1-8

                          Back to top

                          Q&A: Ask the Questions, share answers

                          Do you have questions about this product?

                          get answers from real customers and in-house experts with AnswerBox.

                          3 Questions | 4 Answers
                          Displaying questions 1-3
                          • 1/4" NPT, 2.5" Face, Temperature & Pressure Gauge (Tridicator)

                            Q:

                            What causes 1 1/4" Pressure & Temperature gauges to misread pressure? If I have it installed in a black pipe tee, would that cause problems with the brass parts?
                            Asked on 10/11/2013 by Todd

                            2 answers

                            • VERIFIED BUYER

                              A:

                              The problems associated with dissimilar metals you referred to is called the di-electric effect.  Brass is actually "di-electric" in that when used between black pipe and copper, it eliminates the reaction that takes place between them.  That's unrelated to the problems you are experiencing.  Simply put, if your gauge is in the system and not isolated by a valve then it should be reading system pressure.  Otherwise it sounds like a defective gauge.

                              Answered on 10/14/2013 by Anonymous
                            • VERIFIED BUYER

                              A:

                              I notice my manifold Gauge is diff than my temp/pressure gauge. Manifold gauge shows 10 deg. higher.
                              No problem with black pipe and brass together.

                              Answered on 10/13/2013 by Anonymous
                          • 1/4" NPT, 2.5" Face, Temperature & Pressure Gauge (Tridicator)

                            Q:

                            Is it possible to change the gauge without breaking the seal on the system?
                            Asked on 8/3/2011 by Anonymous

                            1 answer

                            • CUSTOMER CARE

                              A:

                              No, it is not. If the tridicator is not isolated with a shutoff valve, you would need to drain the system before you change it.

                              Answered on 8/5/2011 by PexSupply Staff from NY
                          • 1/4" NPT, 2.5" Face, Temperature & Pressure Gauge (Tridicator)

                            Q:

                            There seems to be a discrepancy in the temperature range covered, please specify. Thanks.
                            Asked on 5/24/2011 by Jake

                            1 answer

                            • CUSTOMER CARE

                              A:

                              The accurate temperature range for this product is 70°F - 250°F.

                              Answered on 5/25/2011 by PexSupply Staff from NY
                          Displaying questions 1-3

                          Do you have a question about this product?