1/2" NPT, 3" Face, Temperature & Pressure Gauge (Tridicator)

1/2" NPT, 3" Face, Temperature & Pressure Gauge (Tridicator)

SKU:TR30-CB2-60/250

Brand: Boshart

Boshart
Qty Price
$19.95
/ each
$68.25 / box (5 units x $13.65)
Out of StockAllow 5-7 Days to Ship Out
0

Resources

Specs

Dial Size: 3"
Connection Type: 1/2" NPT
Min Temp (F): 30°F
Max Temp (F): 250°F
Max Pressure (PSI): 75 psi
Min Pressure (PSI): 0
Application: Heating
Pressure

Description for Boshart TR30-CB2-60/250

Features

  • 3" Dial general purpose industrial combination pressure gauge/thermometer
  • Black steel case with acrylic window
  • 1/2" MPT brass center back mount connection
  • Bourdon tube and coiled bi-metal element
  • Dual scale degree F and degree C
    • Range: 30 - 250F - 5 degree increments
    • Range: 0 - 120C - 2 degree increments
  • Dual scale PSI & kPa increments
    • Range: 0 - 75 psi - 1 psi increments
    • Range: 0 - 500 kPa - 10 kPa increments
  • 2-1/4" Well

1/2" NPT, 3" Face, Temperature & Pressure Gauge (Tridicator)

REVIEW SNAPSHOT®

by PowerReviews
Boshart1/2"" NPT, 3"" Face, Temperature & Pressure Gauge (Tridicator)
 
4.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
4.0

humidty is. an issue

By none

from Seattle WA

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 1/2"" NPT, 3"" Face, Temperature & Pressure Gauge (Tridicator):

        Works great, but in the Pacific Northwest humidity results in fog inside the gage. I hope it dries out.

        I am sure it was installed OK, but maybe there is some trick to prevent the fog!

        • Was this a gift?:
        • No

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers