Solid Bronze Tank Tee Package (TFP-TK252M4-CV) Zoom

Solid Bronze Tank Tee Package (TFP-TK252M4-CV)

SKU:TFP-TK252M4-CV

Brand: Boshart

Boshart
TFP-TK252M4-CV has been discontinued.
Direct Replacement:
SKU: TFP-2TK252M4CVNL
Brand: Boshart

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Application: Accessory
Package Type: Tank Tee Package
Tank Connection: 1" MPT
Material: Bronze

Description for Boshart TFP-TK252M4-CV

This Solid Bronze Tank Tee Package consist of:

  • (1) 07TK-25-2: 1" x 10" Centre to End Solid Brass Tank Tee
    • Tank Connection: 1" MPT
    • In-Line Connection: 1" MPT x 3/4" FPT
    • Centre End Length: 10"
    • Drain/Relief Ports: (2) 1/2"
    • Accessory Ports: (2) 1/4"
  • (1) 0853-05: Sediment Faucet - 1/2" MPT Brass Boiler Drain
  • (1) PG-100: Pressure Gauge
    • PSI Range: 0-100
    • Connection: Brass
    • Operating Temperature: 32°F-104°F
  • (1) FSG2J21M4: Pressure Switch
    • Low Pressure Cut-Off
    • Pressure Setting (Close-Open): 30-50
    • Connection: 1/4" FPT
  • (1) BRN-0230: 1/4" x 3" Red Brass Nipple
  • (1) RVNB05-075: 1/2" Brass Relief Valve
    • Size (In): 1/2" MPT
    • Size (Out): 1/2" FPT
    • Factory Pressure Setting: 75 PSI
    • Brass Body
    • Max. Operating Temperature: 140°F
  • (1) 17CV100: 1" Bronze Check Valve
    • Max. Temp: 180°F
    • Max. Pressure: 200 PSI
NOTE: Image depicted may not be reflective of actual package

Solid Bronze Tank Tee Package (TFP-TK252M4-CV)

Q&A: Ask the Questions, share answers